!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLOPED-FRAME PANEL TRUCK, 2,000 LB LOAD CAPACITY, 44 IN X 24 IN X 51 IN, 4 SWIVEL

SLOPED-FRAME PANEL TRUCK, 2,000 LB LOAD CAPACITY, 44 IN X 24 IN X 51 IN, 4 SWIVEL

APPROVED VENDOR

SLOPED-FRAME PANEL TRUCK, 2,000 LB LOAD CAPACITY, 44 IN X 24 IN X 51 IN, 4 SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLOPED-FRAME PANEL TRUCK, 2,000 LB LOAD CAPACITY, 44 IN X 24 IN X 51 IN, 4 SWIVEL

SLOPED-FRAME PANEL TRUCK, 2,000 LB LOAD CAPACITY, 44 IN X 24 IN X 51 IN, 4 SWIVEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $475.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DYZ2
  • Mfr. Model # DC-2444-8PY
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • ItemSloped-Frame Panel Truck
  • Lip Style1-Sided Lipped
  • Overall Width24 in
  • Deck ConstructionSolid
  • Deck Finish/CoatingPowder Coated
  • Deck Length44 in
  • Frame Finish/CoatingPowder Coated
  • Number of Levels1
  • Caster/Wheel Configuration(4) Swivel
  • Caster Wheel/Tread MaterialPolyurethane
  • Caster Wheel Dia.8 in
  • Assembled/UnassembledAssembled
  • Deck SurfaceSmooth
  • Load Capacity 2,000 lbs.
  • Overall Length 44 in
  • Overall Height 51 in
  • Deck Material Steel
  • Deck Height 13 1/2 in
  • Deck Width 14 in
  • Frame Material Steel
  • Number of Usable Sides 1
  • Caster Wheel Type Standard
  • Caster Brake Type No Brake Included
  • Colour Grey
  • Includes Reinforcing Crossbars Reinforcing Crossbars Not Included
  • Caster Wheel Width 2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list