!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VERTICAL PANEL TRUCK WITH REMOVABLE RAILS & LOAD-SECURING ANCHORS, 1,500 LB LOAD CAPACITY

VERTICAL PANEL TRUCK WITH REMOVABLE RAILS & LOAD-SECURING ANCHORS, 1,500 LB LOAD CAPACITY

APPROVED VENDOR

VERTICAL PANEL TRUCK WITH REMOVABLE RAILS & LOAD-SECURING ANCHORS, 1,500 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VERTICAL PANEL TRUCK WITH REMOVABLE RAILS & LOAD-SECURING ANCHORS, 1,500 LB LOAD CAPACITY

VERTICAL PANEL TRUCK WITH REMOVABLE RAILS & LOAD-SECURING ANCHORS, 1,500 LB LOAD CAPACITY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $526.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20UY84
  • Mfr. Model # SL1500PC4B
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.9 lbs

Product Details

This vertical panel truck measures 20 1/2 inch width x 38 inch height x 35 inch length, and is black. It includes 1¼ in thick steel bars, 4-sided steel frame, built-in e-track anchor points, and more and it is made out of steel. In addition, it has a 1,500-pound load capacity, and has no handle.

Technical Specs

  • ItemVertical Panel Truck
  • Load Capacity per Level1,500 lb
  • Rail Height31 in
  • Handle TypeNo Handle
  • Overall Width20 1/2 in
  • Deck ConstructionOpen
  • Deck Finish/CoatingRubber
  • Deck Length32 in
  • Usable Deck per Side17 1/2 in
  • Frame Gauge10 ga
  • Number of Levels1
  • Number of Sockets per End2
  • Caster/Wheel Configuration(2) Swivel Casters, (2) Swivel Casters with Brake
  • Caster Wheel TypeStandard
  • Caster Brake TypeSide Pedal Brake
  • ColourBlack
  • Includes Reinforcing CrossbarsReinforcing Crossbars Included
  • Deck SurfaceNon-Slip
  • Caster Frame MaterialSteel
  • Caster Mounting Height5 1/8 in
  • Caster Mounting TypePlate
  • Caster Wheel Width1 1/8 in
  • Load Capacity 1,500 lb
  • Rail Type Removable
  • Lip Style Flush
  • Overall Length 35 in
  • Overall Height 38 in
  • Deck Material Plastic
  • Deck Height 7 in
  • Deck Width 20 1/2 in
  • Frame Material Steel
  • Width Between Rails/Sockets 17 1/2 in
  • Number of Rails 2
  • Number of Usable Sides 2
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material Steel
  • Caster Wheel Dia. 4 in
  • Assembled/Unassembled Unassembled
  • Includes 1 1/4 in Thick Steel Bars, 4-Sided Steel Frame, Built-In E-Track Anchor Points for Logistic Straps
  • Caster Core Material Steel
  • Caster Inside Bolt Hole Spacing 1 3/4 in x 2 7/8 in
  • Caster Mounting Plate Size 2 3/8 in x 3 5/8 in
  • Caster Outside Bolt Hole Spacing 1 3/4 in x 2 7/8 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list