!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Mounting Location
Hose Capacity
Maximum Operating Pressure
Swivel Material
Includes Gooseneck
Reel Colour
Seal Material
Drive Type

Multipurpose Hand-Crank Hose Reels

https://catalogue.grainger.ca/?hybris=true

53 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SPEEDAIRE
  • HAND CRANK HOSE REEL: 100 FT (⅜ IN I.D.), 22 IN L X 10 ⅝ IN W X 11 ⅝ IN H, NITRILE
  • Item # WWG440G19
  • Mfr. Model # 440G19
  • EHC: EHC :
  • This hand crank hose reel has a length of 22 inch, a width of 10⅝ inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, water. It is green, has an operating temperature of -4 Degrees F to 140 Degrees F, and has a powder coated finish/coating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • REELCRAFT
  • HAND CRANK HOSE REEL: 100 FT (½ IN I.D.), 20 7/8 IN L X 20 7/8 IN W X 14 ⅜ IN H, BRASS
  • Item # RLCCU8100LN
  • Mfr. Model # CU8100LN
  • EHC: EHC :
  • Light-duty air/water reel. Hand crank with a balanced brass swivel and inlet. Constructed of lightweight materials. Superior corrosion resistant powder coating. Spring applies pressure on reel axle to ensure hose does not de-reel when not in use. Buna N seals.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1594
  • APPROVED VENDOR
  • HAND CRANK HOSE REEL: 100 FT (⅜ IN I.D.), 13½ IN L X 18 IN W X 17 IN H, BLACK
  • Item # WWG1MDK1
  • Mfr. Model # AR-REEL100
  • EHC: EHC :
  • This hand crank hose reel has a length of 13½ inch, a width of 18 inches, a maximum operating pressure of 3,000 psi and is designed for the following applications: pressure washer. It is black, has an operating temperature of 35 Degrees F to 160 Degrees F. This hand crank hose reel features rust resistant finish and includes jumper hose, mounting bracket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • REELCRAFT
  • HAND CRANK HOSE REEL: 100 FT (¾ IN I.D.), 17¾ IN L X 25¾ IN W X 20 ¼ IN H, RED
  • Item # RLCCA33112L
  • Mfr. Model # CA33112L
  • EHC: EHC :
  • Heavy-duty manual reel is a ruggedly constructed hose reel with large storage capacity. All bolted unitized construction with no welds to fatigue. Reel frame, spool, and drum are heavy gauge steel with red powder coat finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1594
  • SPEEDAIRE
  • HAND CRANK HOSE REEL: 50 FT (⅜ IN I.D.), 18 IN L X 10 ⅝ IN W X 11 ⅝ IN H, NITRILE
  • Item # WWG440G18
  • Mfr. Model # 440G18
  • EHC: EHC :
  • This hand crank hose reel has a length of 18 inches, a width of 10⅝ inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, water. It is green, has an operating temperature of -4 Degrees F to 140 Degrees F, and has a powder coated finish/coating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COXREELS
  • HAND CRANK HOSE REEL: 100 FT (½ IN I.D.), 17 ⅝ IN L X 11 ⅜ IN W X 18¾ IN H, BRASS
  • Item # CXR1125-4-100
  • Mfr. Model # 1125-4-100
  • EHC: EHC :
  • This hand crank hose reel meets the standards for CE, has a 17⅝-inch length, a 11⅜-inch width, a maximum operating pressure of 3,000 psi and is designed for: air, chemical fluid transfer, fire booster hose, hydro seeding, oil/lubrication, pest control, pressure washer, spraying, and more. It is blue, has an operating temperature of -40 Degrees F to 250 Degrees F, has a powder coated finish. This hose reel features "a" frame, CNC spun disc, heavy duty steel construction, outlet riser and incl

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1594
  • COXREELS
  • HAND CRANK HOSE REEL: 100 FT (⅜ IN I.D.), 12 IN L X 19 IN W X 13½ IN H, FKM, BRASS
  • Item # CXRSM12-3-100
  • Mfr. Model # SM12-3-100
  • EHC: EHC :
  • This hand crank hose reel meets the standards for CE, has a length of 12 inches, a width of 19 inch, 4,000 psi maximum operating pressure and is designed for: air, chemical fluid transfer, pest control, pressure washer, spraying operation, washdown, water. It is black, has an operating temperature of -40 Degrees F to 225 Degrees F, has a powder coated finish. This hose reel features adjustable tension brake, CNC spun discs, control bar, designed for swivel mount (sold separately) heavy duty stee

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1594
  • REELCRAFT
  • HAND CRANK HOSE REEL: 50 FT (⅜ IN I.D.), 10 ½ IN L X 16¾ IN W X 11½ IN H, BRASS
  • Item # RLCCU6050LN
  • Mfr. Model # CU6050LN
  • EHC: EHC :
  • Heavy-duty manual reel is a ruggedly constructed hose reel with large storage capacity. All bolted unitized construction with no welds to fatigue. Reel frame, spool, and drum are heavy gauge steel with red powder coat finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1594
  • COXREELS
  • HAND CRANK HOSE REEL: 200 FT (⅜ IN I.D.), 21 IN L X 19 IN W X 36¼ IN H, NITRILE, BRASS
  • Item # CXR117-3-200DM
  • Mfr. Model # 117-3-200DM
  • EHC: EHC :
  • This hand crank hose reel meets the standards for CE, has a length of 21 inch, a width of 19 inch, a maximum operating pressure of 4,000 psi and is designed for: air, chemical fluid transfer, pest control, pressure washer, spraying operation, washdown, water. It is blue, has an operating temperature of -40 Degrees F to 225 Degrees F, and has a powder coated finish/coating. This hand crank hose reel features adjustable tension brake, CNC spun discs, frame design, professional grade heavy duty ste

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1588
  • COXREELS
  • HAND CRANK HOSE REEL: 200 FT (½ IN I.D.), 17 ⅝ IN L X 17 ⅜ IN W X 18¾ IN H, BRASS
  • Item # CXR1125-4-200
  • Mfr. Model # 1125-4-200
  • EHC: EHC :
  • This hand crank hose reel meets the standards for CE, has a length of 17⅝ inch, a width of 17⅜ inch, a maximum operating pressure of 3,000 psi and is designed for: air, chemical fluid transfer, fire booster hose, hydro seeding, oil/lubrication, pest control, pressure washer, spraying, and more. It has an operating temperature of -40 Degrees F to 250 Degrees F, has a powder coated finish. This hose reel features "a" frame, CNC spun disc, heavy duty steel construction, outlet riser and include

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1594
  • COXREELS
  • HAND CRANK HOSE REEL: 175 FT (¾ IN I.D.), 17 ⅝ IN L X 23 ⅜ IN W X 18¾ IN H, BRASS
  • Item # CXR1125-5-175
  • Mfr. Model # 1125-5-175
  • EHC: EHC :
  • This hand crank hose reel meets the standards for CE, has a length of 17⅝ inch, a width of 23⅜ inch, a maximum operating pressure of 3,000 psi and is designed for: air, chemical fluid transfer, fire booster hose, hydro seeding, oil/lubrication, pest control, pressure washer, spraying, and more. It has an operating temperature of -40 Degrees F to 250 Degrees F, has a powder coated finish. This hose reel features "a" frame, CNC spun disc, heavy duty steel construction, outlet riser and include

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1594
  • COXREELS
  • HAND CRANK HOSE REEL: 100 FT (⅜ IN I.D.), 12 IN L X 9½ IN W X 13 IN H, NITRILE, BRASS
  • Item # CXR1123-100
  • Mfr. Model # 1123-100
  • EHC: EHC :
  • This hand crank hose reel meets the standards for CE, has a 12-inch length, a width of 9½ inch, a maximum operating pressure of 4,000 psi and is designed for: air, chemical fluid transfer, pest control, pressure washer, spraying operation, washdown, water. It is blue, has an operating temperature of -40 Degrees F to 225 Degrees F, has a powder coated finish. This hand crank hose reel features "u" shaped frame design, adjustable tension brake, CNC spun discs, heavy duty steel construction, and i

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1595
  • REELCRAFT
  • HAND CRANK HOSE REEL: 175 FT (¾ IN I.D.), 17¾ IN L X 31¾ IN W X 20 ¼ IN H, TFE/P
  • Item # RLCCA33118L
  • Mfr. Model # CA33118L
  • EHC: EHC :
  • Heavy-duty manual reel is a ruggedly constructed hose reel with large storage capacity. All bolted unitized construction with no welds to fatigue. Reel frame, spool, and drum are heavy gauge steel with red powder coat finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COXREELS
  • HAND CRANK HOSE REEL: 100 FT (¾ IN I.D.), 17 ⅝ IN L X 17 ⅜ IN W X 18¾ IN H, BRASS
  • Item # CXR1125-5-100
  • Mfr. Model # 1125-5-100
  • EHC: EHC :
  • This hand crank hose reel meets the standards for CE, has a length of 17⅝ inch, a width of 17⅜ inch, a maximum operating pressure of 3,000 psi and is designed for: air, chemical fluid transfer, fire booster hose, hydro seeding, oil/lubrication, pest control, pressure washer, spraying, and more. It has an operating temperature of -40 Degrees F to 250 Degrees F, has a powder coated finish. This hose reel features "a" frame, CNC spun disc, heavy duty steel construction, outlet riser and include

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1594
  • REELCRAFT
  • HAND CRANK HOSE REEL: 50 FT (½ IN I.D.), 13¼ IN L X 16¾ IN W X 14 ⅜ IN H, BRASS
  • Item # RLCCU8050LN
  • Mfr. Model # CU8050LN
  • EHC: EHC :
  • Light-duty air/water reel. Hand crank with a balanced brass swivel and inlet. Constructed of lightweight materials. Superior corrosion resistant powder coating. Spring applies pressure on reel axle to ensure hose does not de-reel when not in use. Buna N seals.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1594
  • REELCRAFT
  • HAND CRANK HOSE REEL: 100 FT (⅜ IN I.D.), 13¼ IN L X 19½ IN W X 15 ⅝ IN H, BRASS
  • Item # RLCCT6100HN
  • Mfr. Model # CT6100HN
  • EHC: EHC :
  • Pressure/spray wash reel. Conveniently stores longer lengths of high pressure wash hose. Features a balanced brass swivel and brake assembly attached to the main shaft. Inlet hose connects to the swivel through the tubular base. Reel is powder coated at the component level.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1595
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list