!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CRANK HOSE REEL: 200 FT (½ IN I.D.), 17 ⅝ IN L X 17 ⅜ IN W X 18¾ IN H, BRASS

HAND CRANK HOSE REEL: 200 FT (½ IN I.D.), 17 ⅝ IN L X 17 ⅜ IN W X 18¾ IN H, BRASS

COXREELS

HAND CRANK HOSE REEL: 200 FT (½ IN I.D.), 17 ⅝ IN L X 17 ⅜ IN W X 18¾ IN H, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CRANK HOSE REEL: 200 FT (½ IN I.D.), 17 ⅝ IN L X 17 ⅜ IN W X 18¾ IN H, BRASS

HAND CRANK HOSE REEL: 200 FT (½ IN I.D.), 17 ⅝ IN L X 17 ⅜ IN W X 18¾ IN H, BRASS

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $746.97 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CXR1125-4-200
  • Mfr. Model # 1125-4-200
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 1594
  • Shipping Weight 39.0 lbs

Product Details

This hand crank hose reel meets the standards for CE, has a length of 17⅝ inch, a width of 17⅜ inch, a maximum operating pressure of 3,000 psi and is designed for: air, chemical fluid transfer, fire booster hose, hydro seeding, oil/lubrication, pest control, pressure washer, spraying, and more. It has an operating temperature of -40 Degrees F to 250 Degrees F, has a powder coated finish. This hose reel features "a" frame, CNC spun disc, heavy duty steel construction, outlet riser and include

Technical Specs

  • ItemHand Crank Hose Reel
  • Hose Capacity200 ft (1/2 in ID)
  • Overall Height18 3/4 in
  • Overall Width17 3/8 in
  • Reel FinishPowder Coated
  • EnclosedNot Enclosed
  • Mounting LocationCeiling, Floor, Truck, Wall
  • Includes GooseneckGooseneck Included
  • Swivel MaterialBrass
  • Swivel Outlet Size1/2 in
  • Swivel Outlet TypeNPT
  • Swivel Inlet Size1/2 in
  • Swivel Inlet TypeNPT
  • Seal MaterialNitrile
  • Features"A" Frame, CNC Spun Disc, Heavy Duty Steel Construction, Outlet Riser
  • Mount Base Height15 3/8 in
  • Base Motion TypeStationary
  • Mounting Hole Center to Center Height10 in
  • Maximum Operating Temperature250 Degrees F
  • Minimum Operating Temperature-40 Degrees F
  • Reel Diameter6 1/4 in
  • StandardsCE
  • For Dual HoseNot For Dual Hose
  • Hose Reel Primary Application Air, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water
  • Maximum Operating Pressure 3,000 psi
  • Overall Length 17 5/8 in
  • Reel Material Steel
  • Drive Type Hand Crank
  • Includes Hose Hose Not Included
  • Reel Colour Blue
  • Hose Reel Type Wall Mount Hose Reel
  • Swivel Outlet Gender Female
  • Swivel Outlet Thread Size 1/2 in
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 1/2 in
  • Includes Locking Pin
  • Fasteners Included Fasteners Not Included
  • Handle Length 3 1/2 in
  • Mount Base Width 17 3/8 in
  • Mounting Hole Center to Center Width 15 3/8 in
  • Mount Hole Diameter 1/2 in
  • Number of Mount Holes 6
  • Reel Width 12 in
  • Weight 39 lb
  • Bearing Construction Permanently Lubricated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list