Heavy-duty manual reel is a ruggedly constructed hose reel with large storage capacity. All bolted unitized construction with no welds to fatigue. Reel frame, spool, and drum are heavy gauge steel with red powder coat finish.
Technical Specs
ItemHand Crank Hose Reel
Hose Capacity50 ft (3/8 in ID)
Overall Height11 1/2 in
Overall Width16 3/4 in
Reel FinishPowder Coated
EnclosedNot Enclosed
Mounting LocationBench, Floor, Truck, Wall
Includes GooseneckGooseneck Not Included
Swivel MaterialBrass
Swivel Outlet Size3/8 in
Swivel Outlet TypeNPT
Swivel Inlet Size3/8 in
Swivel Inlet TypeNPT
Seal MaterialNitrile
FeaturesDesigned For Lighter-Duty Applications That Require Longer Lengths of Low Pressure Air Hose
Mount Base Height3 3/8 in
Base Motion TypeStationary
Mounting Hole Center to Center Height2 in
Maximum Operating Temperature150 Degrees F
Minimum Operating Temperature-40 Degrees F
Reel Diameter4 in
Latch TypeSpring Loaded
For Dual HoseNot For Dual Hose
Hose Reel Primary ApplicationAir, Garden, Pre-Rinse, Washdown, Water
Maximum Operating Pressure300 psi
Overall Length10 1/2 in
Reel MaterialSteel
Drive TypeHand Crank
Includes HoseHose Not Included
Reel ColourBlack
Hose Reel TypeFree Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel