HAND CRANK HOSE REEL: 175 FT (¾ IN I.D.), 17 ⅝ IN L X 23 ⅜ IN W X 18¾ IN H, BRASS
HAND CRANK HOSE REEL: 175 FT (¾ IN I.D.), 17 ⅝ IN L X 23 ⅜ IN W X 18¾ IN H, BRASS
COXREELS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hand crank hose reel meets the standards for CE, has a length of 17⅝ inch, a width of 23⅜ inch, a maximum operating pressure of 3,000 psi and is designed for: air, chemical fluid transfer, fire booster hose, hydro seeding, oil/lubrication, pest control, pressure washer, spraying, and more. It has an operating temperature of -40 Degrees F to 250 Degrees F, has a powder coated finish. This hose reel features "a" frame, CNC spun disc, heavy duty steel construction, outlet riser and include
Technical Specs
Item Hand Crank Hose Reel
Hose Capacity 175 ft (3/4 in ID)
Overall Height 18 3/4 in
Overall Width 23 3/8 in
Reel Finish Powder Coated
Enclosed Not Enclosed
Mounting Location Ceiling, Floor, Truck, Wall
Includes Gooseneck Gooseneck Included
Swivel Material Brass
Swivel Outlet Size 3/4 in
Swivel Outlet Type NPT
Swivel Inlet Size 3/4 in
Swivel Inlet Type NPT
Seal Material Nitrile
Features "A" Frame, CNC Spun Disc, Heavy Duty Steel Construction, Outlet Riser
Mount Base Height 15 3/8 in
Base Motion Type Stationary
Mounting Hole Center to Center Height 10 in
Maximum Operating Temperature 250 Degrees F
Minimum Operating Temperature -40 Degrees F
Reel Diameter 6 1/4 in
Standards CE
For Dual Hose Not For Dual Hose
Hose Reel Primary Application Air, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water
Maximum Operating Pressure 3,000 psi
Overall Length 17 5/8 in
Reel Material Steel
Drive Type Hand Crank
Includes Hose Hose Not Included
Reel Colour Blue
Hose Reel Type Wall Mount Hose Reel
Swivel Outlet Gender Female
Swivel Outlet Thread Size 3/4 in
Swivel Inlet Gender Female
Swivel Inlet Thread Size 3/4 in
Includes Locking Pin
Fasteners Included Fasteners Not Included
Handle Length 3 1/2 in
Mount Base Width 23 3/8 in
Mounting Hole Center to Center Width 21 3/8 in
Mount Hole Diameter 1/2 in
Number of Mount Holes 6
Reel Width 18 in
Weight 50 lb
Bearing Construction Permanently Lubricated
Country of Origin United States
(subject to change)
Alternate Products
COXREELS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$888.13
/ EACH
Related Products
COXREELS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$374.86
/ EACH