!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CRANK HOSE REEL: 100 FT (⅜ IN I.D.), 13¼ IN L X 19½ IN W X 15 ⅝ IN H, BRASS

HAND CRANK HOSE REEL: 100 FT (⅜ IN I.D.), 13¼ IN L X 19½ IN W X 15 ⅝ IN H, BRASS

REELCRAFT

HAND CRANK HOSE REEL: 100 FT (⅜ IN I.D.), 13¼ IN L X 19½ IN W X 15 ⅝ IN H, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CRANK HOSE REEL: 100 FT (⅜ IN I.D.), 13¼ IN L X 19½ IN W X 15 ⅝ IN H, BRASS

HAND CRANK HOSE REEL: 100 FT (⅜ IN I.D.), 13¼ IN L X 19½ IN W X 15 ⅝ IN H, BRASS

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $476.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLCCT6100HN
  • Mfr. Model # CT6100HN
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 1595
  • Shipping Weight 14.32 lbs

Product Details

Pressure/spray wash reel. Conveniently stores longer lengths of high pressure wash hose. Features a balanced brass swivel and brake assembly attached to the main shaft. Inlet hose connects to the swivel through the tubular base. Reel is powder coated at the component level.

Technical Specs

  • ItemHand Crank Hose Reel
  • Hose Capacity100 ft (3/8 in ID)
  • Overall Height15 5/8 in
  • Overall Width19 1/2 in
  • Reel FinishPowder Coated
  • EnclosedNot Enclosed
  • Mounting LocationBench, Floor, Truck, Wall
  • Includes GooseneckGooseneck Not Included
  • Swivel MaterialBrass
  • Swivel Outlet Size3/8 in
  • Swivel Outlet TypeNPT
  • Swivel Inlet Size1/2 in
  • Swivel Inlet TypeNPT
  • Seal MaterialNitrile
  • FeaturesDesigned For Lighter-Duty Applications That Require Longer Lengths of Low Pressure Air Hose
  • Mount Base Height4 1/4 in
  • Base Motion TypeStationary
  • Mounting Hole Center to Center Height3 1/2 in
  • Maximum Operating Temperature210 Degrees F
  • Minimum Operating Temperature-40 Degrees F
  • Reel Diameter6 in
  • Latch TypeSpring Loaded
  • For Dual HoseNot For Dual Hose
  • Hose Reel Primary Application Air, Garden, Pre-Rinse, Washdown, Water
  • Maximum Operating Pressure 5,000 psi
  • Overall Length 13 1/4 in
  • Reel Material Steel
  • Drive Type Hand Crank
  • Includes Hose Hose Not Included
  • Reel Colour Black
  • Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
  • Swivel Outlet Gender Female
  • Swivel Outlet Thread Size 3/8"-18
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 1/2"-14
  • Includes Instructions
  • Fasteners Included Fasteners Not Included
  • Handle Length 3 1/8 in
  • Mount Base Width 4 1/4 in
  • Mounting Hole Center to Center Width 3 1/2 in
  • Mount Hole Diameter 7/16 in
  • Number of Mount Holes 4
  • Reel Width 8 in
  • Weight 17 lb
  • Bearing Construction Permanently Lubricated
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list