!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CRANK HOSE REEL: 50 FT (½ IN I.D.), 13¼ IN L X 16¾ IN W X 14 ⅜ IN H, BRASS

HAND CRANK HOSE REEL: 50 FT (½ IN I.D.), 13¼ IN L X 16¾ IN W X 14 ⅜ IN H, BRASS

REELCRAFT

HAND CRANK HOSE REEL: 50 FT (½ IN I.D.), 13¼ IN L X 16¾ IN W X 14 ⅜ IN H, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CRANK HOSE REEL: 50 FT (½ IN I.D.), 13¼ IN L X 16¾ IN W X 14 ⅜ IN H, BRASS

HAND CRANK HOSE REEL: 50 FT (½ IN I.D.), 13¼ IN L X 16¾ IN W X 14 ⅜ IN H, BRASS

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $288.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLCCU8050LN
  • Mfr. Model # CU8050LN
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 1594
  • Shipping Weight 16.59 lbs

Product Details

Light-duty air/water reel. Hand crank with a balanced brass swivel and inlet. Constructed of lightweight materials. Superior corrosion resistant powder coating. Spring applies pressure on reel axle to ensure hose does not de-reel when not in use. Buna N seals.

Technical Specs

  • ItemHand Crank Hose Reel
  • Hose Capacity50 ft (1/2 in ID)
  • Overall Height14 3/8 in
  • Overall Width16 3/4 in
  • Reel FinishPowder Coated
  • EnclosedNot Enclosed
  • Mounting LocationBench, Floor, Truck, Wall
  • Includes GooseneckGooseneck Not Included
  • Swivel MaterialBrass
  • Swivel Outlet Size1/2 in
  • Swivel Outlet TypeNPT
  • Swivel Inlet Size1/2 in
  • Swivel Inlet TypeNPT
  • Seal MaterialNitrile
  • FeaturesDesigned For Lighter-Duty Applications That Require Longer Lengths of Low Pressure Air Hose
  • Mount Base Height4 in
  • Base Motion TypeStationary
  • Mounting Hole Center to Center Height2 3/8 in
  • Maximum Operating Temperature150 Degrees F
  • Minimum Operating Temperature-40 Degrees F
  • Reel Diameter6 in
  • Latch TypeSpring Loaded
  • For Dual HoseNot For Dual Hose
  • Hose Reel Primary Application Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water
  • Maximum Operating Pressure 300 psi
  • Overall Length 13 1/4 in
  • Reel Material Steel
  • Drive Type Hand Crank
  • Includes Hose Hose Not Included
  • Reel Colour Black
  • Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
  • Swivel Outlet Gender Male
  • Swivel Outlet Thread Size 1/2"-14
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 1/2"-14
  • Includes Instructions
  • Fasteners Included Fasteners Not Included
  • Handle Length 4 7/8 in
  • Mount Base Width 9 1/4 in
  • Mounting Hole Center to Center Width 6 5/8 in
  • Mount Hole Diameter 3/8 in
  • Number of Mount Holes 4
  • Reel Width 4 in
  • Weight 13 lb
  • Bearing Construction Permanently Lubricated
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list