!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CRANK HOSE REEL: 50 FT (⅜ IN I.D.), 18 IN L X 10 ⅝ IN W X 11 ⅝ IN H, NITRILE

HAND CRANK HOSE REEL: 50 FT (⅜ IN I.D.), 18 IN L X 10 ⅝ IN W X 11 ⅝ IN H, NITRILE

SPEEDAIRE

HAND CRANK HOSE REEL: 50 FT (⅜ IN I.D.), 18 IN L X 10 ⅝ IN W X 11 ⅝ IN H, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CRANK HOSE REEL: 50 FT (⅜ IN I.D.), 18 IN L X 10 ⅝ IN W X 11 ⅝ IN H, NITRILE

HAND CRANK HOSE REEL: 50 FT (⅜ IN I.D.), 18 IN L X 10 ⅝ IN W X 11 ⅝ IN H, NITRILE

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG440G18
  • Mfr. Model # 440G18
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.1 lbs

Product Details

This hand crank hose reel has a length of 18 inches, a width of 10⅝ inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, water. It is green, has an operating temperature of -4 Degrees F to 140 Degrees F, and has a powder coated finish/coating.

Technical Specs

  • ItemHand Crank Hose Reel
  • Hose Capacity50 ft (3/8 in ID)
  • Overall Height11 5/8 in
  • Overall Width10 5/8 in
  • Reel FinishPowder Coated
  • EnclosedNot Enclosed
  • Mounting LocationFloor
  • Includes GooseneckGooseneck Not Included
  • Swivel MaterialBrass
  • Swivel Outlet Thread Size3/8"-18
  • Swivel Inlet GenderFemale
  • Swivel Inlet TypeNPT
  • Fasteners IncludedFasteners Not Included
  • Mount Base Height9 1/2 in
  • Base Motion TypeStationary
  • Mounting Hole Center to Center Height6 5/8 in
  • Maximum Operating Temperature140 Degrees F
  • Minimum Operating Temperature-4 Degrees F
  • Reel Diameter10 5/8 in
  • Latch TypeLocking
  • Hose Reel Primary Application Air, Water
  • Maximum Operating Pressure 300 psi
  • Overall Length 18 in
  • Reel Material Steel
  • Drive Type Hand Crank
  • Includes Hose Hose Not Included
  • Reel Colour Green
  • Hose Reel Type Wall Mount Hose Reel
  • Swivel Outlet Gender Male
  • Swivel Outlet Type NPT
  • Swivel Inlet Thread Size 3/8"-18
  • Seal Material Nitrile
  • Handle Length 4 in
  • Mount Base Width 3 3/8 in
  • Mounting Hole Center to Center Width 2 in
  • Mount Hole Diameter 3/8 in
  • Number of Mount Holes 4
  • Reel Width 16 7/8 in
  • Weight 13 lb
  • For Dual Hose Not For Dual Hose
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list