!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Retractable Cord Length
Voltage
Wire Size
Max. Amps
Reel Colour
Retractable Cord Ending Configuration
Feeder Cord Ending Configuration
Cord Colour
Trade Designation
Number of Outlets
Retractable Cord Ending
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Lighted Cord Reels

Lighted cord reels are spools that hold power cords with attached lamps for convenient access and storage. The cords have a light permanently affixed to the end with a hook on top. They are typically mounted on a wall or ceiling near the place of intended use. The cord can be pulled and extended to exactly the right length, and the light can be hung for hands-free use. When the light is no longer needed, the cord winds back up on the reel, keeping the area organized and protecting the cord and light from damage. These cord reels are commonly used to provide lighting in areas without a nearby power source, such as service garages.

https://catalogue.grainger.ca/?hybris=true

 14  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LUMAPRO
  • EXTENSION CORD REEL, HAND LAMP, 30 FT RETRACTABLE CORD, 18 AWG WIRE SIZE, 13 W LAMP
  • Item # EBP436H01
  • Mfr. Model # 436H01
  • EHC: EHC :
  • This extension cord reel with hand lamp is made of steel and polycarbonate. It includes mounting hardware. In addition, it meets the standards for cETLus. It has a black cord that measures two feet, 30 feet. It also has 18 AWG wire.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • EXTENSION CORD REEL, HAND LAMP, 20 FT RETRACTABLE CORD, 18 AWG WIRE SIZE, 75 W LAMP
  • Item # GGE1A135
  • Mfr. Model # 1A135
  • EHC: EHC :
  • Cord Reel Light, General Purpose, Incandescent Lamp Type, 75 Watts, Replacement Lamps 2CUX7, Cord Length 20 ft., SVT Cord Type, 18/3 Gauge/Conductor, Housing Material Plastic, Housing Dia. 6-1/2 In., Includes Metal Guard With Outlet and Circuit Breaker, Standards UL (E38671), CSA (LR76177)

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 99
  • LUMAPRO
  • EXTENSION CORD REEL, HAND LAMP, 25 FT RETRACTABLE CORD, 16 AWG WIRE SIZE, 5 W LAMP
  • Item # EBP2YKR1
  • Mfr. Model # 2YKR1
  • EHC: EHC :
  • This extension cord reel with hand lamp is made of plastic and polycarbonate. It features 450 lumen brightness, outlet max. rating is 1,104 w. In addition, it meets the standards for ETL. It has a black cord that measures 20 inches (feeder), 25 feet (retractable cord). It also has 16 AWG wire.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ALERT
  • EXTENSION CORD REEL WITH HAND LAMP, STEEL, 0 OUTLETS, 0.07 A, 120V AC, 30 FT
  • Item # ALT3230SMS
  • Mfr. Model # 3230SMS
  • EHC: EHC :
  • This extension cord reel with hand lamp is made of steel. It features 500-lumen LEDs, light cord pulls out of reel to desired length and locks, retracts with slight tug on cord, providing built-in tangle-free cord storage, and includes hardware for wall or ceiling mounting, adjustable, removable rotating magnet clip. In addition, it meets the standards for ETL listed. It has a black cord that measures 22 inches (feeder cord), 30 feet (retractable cord).

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • EXTENSION CORD REEL, HAND LAMP, 25 FT RETRACTABLE CORD, 18 AWG WIRE SIZE, 2.4 W LAMP
  • Item # EBP2YKP6
  • Mfr. Model # 2YKP6
  • EHC: EHC :
  • This extension cord reel with hand lamp is made of plastic and polycarbonate. In addition, it meets the standards for ETL. It has a black cord that measures 20 inches (feeder), 25 feet (retractable cord). It also has 18 AWG wire.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 99
  • LUMAPRO
  • EXTENSION CORD REEL, HAND LAMP, 50 FT RETRACTABLE CORD, 14 AWG WIRE SIZE, 8.5 W LAMP
  • Item # EBP443P50
  • Mfr. Model # 443P50
  • EHC: EHC :
  • This extension cord reel with hand lamp is made of plastic and polycarbonate. It includes screw. In addition, it meets the standards for cETLus. It has a black cord that measures two feet (feeder cord), 50 feet (retractable cord). It also has 14 AWG wire.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • REELCRAFT
  • CORD REEL , 16 AWG, 3 CONDUCTORS, 50 FT, 13 AMP, LED LIGHT, WITH CORD
  • Item # RLCL4050-163-10
  • Mfr. Model # L 4050 163 10
  • EHC: EHC :
  • This extension cord reel with hand lamp is made of steel. It includes led lamp, in-line tool tap. In addition, it meets the standards for CSA and UL. It has a black cord that measures five feet (feeder cord), 50 feet (retractable cord). It also has 16 AWG wire.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 100
  • LUMAPRO
  • EXTENSION CORD REE, HAND LAMP, 50 FT RETRACTABLE CORD, 18 AWG WIRE SIZE, 13 W LAMP
  • Item # EBP436G99
  • Mfr. Model # 436G99
  • EHC: EHC :
  • This extension cord reel with hand lamp is made of steel and polycarbonate. It includes mounting hardware. In addition, it meets the standards for cETLus. It has a black cord that measures two feet, 50 feet. It also has 18 AWG wire.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • EXTENSION CORD REEL, HAND LAMP, 40 FT RETRACTABLE CORD, 16 AWG WIRE SIZE, 8.5 W LAMP
  • Item # EBP443P49
  • Mfr. Model # 443P49
  • EHC: EHC :
  • This extension cord reel with hand lamp is made of plastic and polycarbonate. It includes screw. In addition, it meets the standards for cETLus. It has a black cord that measures two feet (feeder cord), 40 feet (retractable cord). It also has 16 AWG wire.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • EXTENSION CORD REEL, HAND LAMP, 25 FT RETRACTABLE CORD, 16 AWG WIRE SIZE, 75 W LAMP
  • Item # GGE1W943
  • Mfr. Model # 1W943
  • EHC: EHC :
  • Cord reel light, general purpose, incandescent lamp type, 75 watts, cord length (ft.) 25, SJT cord type, 16/3 gauge/conductor, housing material metal, 9 1/2 housing dia. (in.), mounting hook, includes metal guard with outlet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 99
  • LIND EQUIPMENT
  • INDUSTRIAL EXTENSION CORD REEL WITH LED HAND LAMP, 18/2, 0 OUTLETS, 120V AC
  • Item # LNDLE1740RLED
  • Mfr. Model # LE1740RLED
  • EHC: EHC :
  • Cord Reel with Hand Lamp, Heavy-Duty LED Hand Lamps with Cord Reel, LED Lamp Type, 120 Voltage, 8 Watts, Cord Length 40', SJTOW Cord Type, 16/3 Gauge/Conductor, Housing Material Polycarbonate, Handle Rubber, Lens Polycarbonate, Standards cETLus

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ALERT
  • EXTENSION CORD REEL WITH HAND LAMP, STEEL, 18/2, 0 OUTLETS, 0.13 A, 125V AC
  • Item # ALT5050CL8
  • Mfr. Model # 5050CL8
  • EHC: EHC :
  • This extension cord reel with hand lamp is made of steel. It features light cord pulls out of reel, retracts with slight tug on cord, providing built-in tangle-free cord storage, top protective bumper on light, and includes hardware for wall or ceiling mounting. In addition, it meets the standards for ETL listed. It has a black cord that measures four feet, 50 feet. It also has 18/2 wire.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list