!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION CORD REEL WITH HAND LAMP, STEEL, 18/2, 0 OUTLETS, 0.13 A, 125V AC

EXTENSION CORD REEL WITH HAND LAMP, STEEL, 18/2, 0 OUTLETS, 0.13 A, 125V AC

ALERT

EXTENSION CORD REEL WITH HAND LAMP, STEEL, 18/2, 0 OUTLETS, 0.13 A, 125V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION CORD REEL WITH HAND LAMP, STEEL, 18/2, 0 OUTLETS, 0.13 A, 125V AC

EXTENSION CORD REEL WITH HAND LAMP, STEEL, 18/2, 0 OUTLETS, 0.13 A, 125V AC

ALERT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $278.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALT5050CL8
  • Mfr. Model # 5050CL8
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

This extension cord reel with hand lamp is made of steel. It features light cord pulls out of reel, retracts with slight tug on cord, providing built-in tangle-free cord storage, top protective bumper on light, and includes hardware for wall or ceiling mounting. In addition, it meets the standards for ETL listed. It has a black cord that measures four feet, 50 feet. It also has 18/2 wire.

Technical Specs

  • ItemExtension Cord Reel with Hand Lamp
  • Lamp Watts8 W
  • Retractable Cord Length50 ft
  • Max. Amps0.13 A
  • Trade DesignationSJT
  • Reel ColourYellow
  • Feeder Cord Length4 ft
  • Reel Dia.10 in
  • Overall Height5 1/2 in
  • Overall Depth9 13/16 in
  • Number of Outlets0
  • StandardsETL Listed
  • Retractable Cord Ending LED Lamp
  • Voltage 125V AC
  • Wire Size 18 AWG
  • Cord Colour Black
  • Hand Lamp Mounting Hook, Magnet
  • Number of Conductors 2
  • Reel Material Steel
  • Reel Width 10 in
  • Overall Width 13 in
  • Lamp Guard Steel
  • Special Features Light Cord Pulls Out of Reel to Desired Length and Locks, Retracts with Slight Tug on Cord, Providing Built-in Tangle-Free Cord Storage, Top Protective Bumper on Light, Power "On" Indicator Light
  • Includes Hardware for Wall or Ceiling Mounting
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list