EXTENSION CORD REEL, HAND LAMP, 40 FT RETRACTABLE CORD, 18 AWG WIRE SIZE, 3.2 W LAMP
EXTENSION CORD REEL, HAND LAMP, 40 FT RETRACTABLE CORD, 18 AWG WIRE SIZE, 3.2 W LAMP
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This extension cord reel with hand lamp is made of plastic and polycarbonate. In addition, it meets the standards for ETL. It has a black cord that measures 22 in, 40 feet It also has 18 AWG wire.
Technical Specs
Item Extension Cord Reel with Hand Lamp
Lamp Watts 3.2 W
Retractable Cord Length 40 ft
Max. Amps No Receptacle
Trade Designation SJT
Feeder Cord Ending Configuration NEMA 5-15P
Reel Colour Yellow
Feeder Cord Length 22 in
Reel Dia. 2 in
Lens Material Polycarbonate
Standards ETL
Retractable Cord Ending LED Lamp
Voltage 120V AC
Wire Size 18 AWG
Cord Colour Black
Retractable Cord Ending Configuration No Receptacle
Hand Lamp Mounting Hook
Number of Conductors 2
Reel Material Plastic
Overall Height 19 in
Replacement Lamps 5AE12
Country of Origin China
(subject to change)
Related Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.23
/ each