!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION CORD REEL, HAND LAMP, 30 FT RETRACTABLE CORD, 18 AWG WIRE SIZE, 13 W LAMP

EXTENSION CORD REEL, HAND LAMP, 30 FT RETRACTABLE CORD, 18 AWG WIRE SIZE, 13 W LAMP

LUMAPRO

EXTENSION CORD REEL, HAND LAMP, 30 FT RETRACTABLE CORD, 18 AWG WIRE SIZE, 13 W LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION CORD REEL, HAND LAMP, 30 FT RETRACTABLE CORD, 18 AWG WIRE SIZE, 13 W LAMP

EXTENSION CORD REEL, HAND LAMP, 30 FT RETRACTABLE CORD, 18 AWG WIRE SIZE, 13 W LAMP

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP436H01
  • Mfr. Model # 436H01
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.04 lbs

Product Details

This extension cord reel with hand lamp is made of steel and polycarbonate. It includes mounting hardware. In addition, it meets the standards for cETLus. It has a black cord that measures two feet, 30 feet. It also has 18 AWG wire.

Technical Specs

  • ItemExtension Cord Reel with Hand Lamp
  • Lamp Watts13 W
  • Retractable Cord Length30 ft
  • Max. AmpsNo Receptacle
  • Trade DesignationSJT
  • Feeder Cord Ending ConfigurationNEMA 5-15P
  • Reel ColourYellow
  • Feeder Cord Length2 ft
  • Reel MaterialSteel
  • Reel Width9 1/2 in
  • Overall Width9 1/2 in
  • Lens MaterialPolycarbonate
  • Slip Ring Rating10 A
  • Replacement LampsStandard Bulb
  • IncludesMounting Hardware
  • Retractable Cord Ending LED Lamp
  • Voltage 120V AC
  • Wire Size 18 AWG
  • Cord Colour Black
  • Retractable Cord Ending Configuration No Receptacle
  • Hand Lamp Mounting Hook, Magnet
  • Number of Conductors 2
  • Feeder Cord Ending Grounded Plug
  • Reel Dia. 9 1/2 in
  • Overall Height 11 1/2 in
  • Overall Depth 4 in
  • Magnetic Pull 6 lb
  • Number of Outlets 0
  • Standards cETLus
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list