!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION CORD REEL, HAND LAMP, 40 FT RETRACTABLE CORD, 16 AWG WIRE SIZE, 8.5 W LAMP

EXTENSION CORD REEL, HAND LAMP, 40 FT RETRACTABLE CORD, 16 AWG WIRE SIZE, 8.5 W LAMP

LUMAPRO

EXTENSION CORD REEL, HAND LAMP, 40 FT RETRACTABLE CORD, 16 AWG WIRE SIZE, 8.5 W LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION CORD REEL, HAND LAMP, 40 FT RETRACTABLE CORD, 16 AWG WIRE SIZE, 8.5 W LAMP

EXTENSION CORD REEL, HAND LAMP, 40 FT RETRACTABLE CORD, 16 AWG WIRE SIZE, 8.5 W LAMP

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $258.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP443P49
  • Mfr. Model # 443P49
  • UNSPSC # 39111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.09 lbs

Product Details

This extension cord reel with hand lamp is made of plastic and polycarbonate. It includes screw. In addition, it meets the standards for cETLus. It has a black cord that measures two feet (feeder cord), 40 feet (retractable cord). It also has 16 AWG wire.

Technical Specs

  • ItemExtension Cord Reel with Hand Lamp
  • Lamp Watts8.5 W
  • Retractable Cord Length40 ft
  • Max. Amps9.5 A
  • Trade DesignationSJTW
  • Feeder Cord Ending ConfigurationNEMA 5-15P
  • Reel ColourBlack
  • Feeder Cord Length2 ft
  • Reel MaterialPlastic
  • Reel Width6 17/32 in
  • Overall Width14 in
  • Lens MaterialPolycarbonate
  • Number of Outlets1
  • IncludesScrew
  • Retractable Cord Ending LED Lamp with Receptacle
  • Voltage 120V AC
  • Wire Size 16 AWG
  • Cord Colour Black
  • Retractable Cord Ending Configuration NEMA 5-15R
  • Hand Lamp Mounting Hook
  • Number of Conductors 3
  • Feeder Cord Ending Grounded Plug
  • Reel Dia. 13 in
  • Overall Height 18 in
  • Overall Depth 6 1/4 in
  • Slip Ring Rating 9.5 A
  • Standards cETLus
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list