!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL EXTENSION CORD REEL WITH LED HAND LAMP, 18/2, 0 OUTLETS, 120V AC

INDUSTRIAL EXTENSION CORD REEL WITH LED HAND LAMP, 18/2, 0 OUTLETS, 120V AC

LIND EQUIPMENT

INDUSTRIAL EXTENSION CORD REEL WITH LED HAND LAMP, 18/2, 0 OUTLETS, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL EXTENSION CORD REEL WITH LED HAND LAMP, 18/2, 0 OUTLETS, 120V AC

INDUSTRIAL EXTENSION CORD REEL WITH LED HAND LAMP, 18/2, 0 OUTLETS, 120V AC

LIND EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $514.64 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNDLE1740RLED
  • Mfr. Model # LE1740RLED
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cord Reel with Hand Lamp, Heavy-Duty LED Hand Lamps with Cord Reel, LED Lamp Type, 120 Voltage, 8 Watts, Cord Length 40', SJTOW Cord Type, 16/3 Gauge/Conductor, Housing Material Polycarbonate, Handle Rubber, Lens Polycarbonate, Standards cETLus

Technical Specs

  • ItemExtension Cord Reel with Hand Lamp
  • Voltage120V AC
  • Wire Size18 AWG
  • Trade DesignationSJTOW
  • Number of Conductors2
  • Reel Width3 in
  • StandardscULus Certified
  • Retractable Cord Ending LED Lamp
  • Retractable Cord Length 40 ft
  • Cord Colour Yellow
  • Reel Colour White
  • Reel Dia. 9 1/4 in
  • Number of Outlets 0
  • Includes Hardware for Both Ceiling and Wall Mounting
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list