!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION CORD REEL WITH HAND LAMP, STEEL, 0 OUTLETS, 0.07 A, 120V AC, 30 FT

EXTENSION CORD REEL WITH HAND LAMP, STEEL, 0 OUTLETS, 0.07 A, 120V AC, 30 FT

ALERT

EXTENSION CORD REEL WITH HAND LAMP, STEEL, 0 OUTLETS, 0.07 A, 120V AC, 30 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION CORD REEL WITH HAND LAMP, STEEL, 0 OUTLETS, 0.07 A, 120V AC, 30 FT

EXTENSION CORD REEL WITH HAND LAMP, STEEL, 0 OUTLETS, 0.07 A, 120V AC, 30 FT

ALERT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $222.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALT3230SMS
  • Mfr. Model # 3230SMS
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Product Details

This extension cord reel with hand lamp is made of steel. It features 500-lumen LEDs, light cord pulls out of reel to desired length and locks, retracts with slight tug on cord, providing built-in tangle-free cord storage, and includes hardware for wall or ceiling mounting, adjustable, removable rotating magnet clip. In addition, it meets the standards for ETL listed. It has a black cord that measures 22 inches (feeder cord), 30 feet (retractable cord).

Technical Specs

  • ItemExtension Cord Reel with Hand Lamp
  • Lamp Watts5 W
  • Retractable Cord Length30 ft
  • Cord ColourBlack
  • Hand Lamp MountingHook, Magnet
  • Feeder Cord Length22 in
  • Reel Dia.8 in
  • Lamp GuardPlastic
  • Special FeaturesLED - 500 Lumens, Light Cord Pulls Out of Reel to Desired Length and Locks, Retracts With Slight Tug on Cord, Providing Built-in Tangle-Free Cord Storage, Dual Hanging Hooks Rotate 360 Degrees
  • IncludesHardware for Wall or Ceiling Mounting, Adjustable, Removable Rotating Magnet Clip
  • Retractable Cord Ending LED Lamp
  • Voltage 120V AC
  • Max. Amps 0.07 A
  • Trade Designation STJ
  • Reel Colour Yellow
  • Reel Material Steel
  • Reel Width 2 in
  • Number of Outlets 0
  • Standards ETL Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list