EXTENSION CORD REEL, HAND LAMP, 25 FT RETRACTABLE CORD, 16 AWG WIRE SIZE, 75 W LAMP
EXTENSION CORD REEL, HAND LAMP, 25 FT RETRACTABLE CORD, 16 AWG WIRE SIZE, 75 W LAMP
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Cord reel light, general purpose, incandescent lamp type, 75 watts, cord length (ft.) 25, SJT cord type, 16/3 gauge/conductor, housing material metal, 9 1/2 housing dia. (in.), mounting hook, includes metal guard with outlet.
Technical Specs
- ItemExtension Cord Reel with Hand Lamp
- Lamp Watts75 W
- Retractable Cord Length25 ft
- Max. Amps10 A
- Trade DesignationSJT
- Feeder Cord Ending ConfigurationNEMA 5-15P
- Reel ColourYellow
- Feeder Cord Length2 ft
- Reel MaterialSteel
- Reel Width3 in
- Overall Width3 in
- Slip Ring Rating20 A
- Replacement Lamps2CUX7
- IncludesMounting Hardware
- Retractable Cord Ending Incandescent Lamp with Receptacle
- Voltage 120V AC
- Wire Size 16 AWG
- Cord Colour Yellow
- Retractable Cord Ending Configuration NEMA 5-15R
- Hand Lamp Mounting Hook
- Number of Conductors 3
- Feeder Cord Ending Grounded Plug
- Reel Dia. 9 1/2 in
- Overall Height 11 in
- Lamp Guard Metal
- Number of Outlets 1
- Standards UL (E38671)
- Country of Origin China
(subject to change)
Related Products
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.82
/ each