!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Product Type
Blade Diameter
Oscillation
Number of Speeds
Voltage
Motor HP

Industrial Pedestal Fans

Industrial pedestal fans have a heavy base and an adjustable-height post, so they can be placed on the floor and directed onto workspaces, machinery, or products. The pedestal base provides stable footing while allowing fans to be moved as needed. The post can be raised or lowered to set the fan head at an optimal height. These air circulators (sometimes called industrial shop fans) are commonly used for cooling in manufacturing plants, warehouses, and shipping operations. Made of heavy-gauge materials suitable for daily use, these axial fans have a powerful motor that drives the fan blades to move large volumes of air and feature high-performance bearings for a long life. A guard encloses the fan blades to help protect them from damage and prevent injuries from accidental contact.

https://catalogue.grainger.ca/?hybris=true

37 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 2 SPEEDS, 4,650/7,250 CFM, 120V AC
  • Item # GGE1RWB5
  • Mfr. Model # 1RWB5
  • EHC: EHC :
  • Air Circulator, Nonoscillating, Unassembled Commercial Pedestal Mount, Propeller Dia 30 In, Propeller Material Steel, CFM Low 4650, CFM High 7250, Sones @ 0.000-In SP @ 5 Ft 29, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 3.4/2.0, Motor Type Permanent Spl

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1832
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 2 SPEEDS, 2,600/3,700 CFM, 120V AC
  • Item # GGE2LY96
  • Mfr. Model # 2LY96
  • EHC: EHC :
  • Air Circulator, Nonoscillating, Unassembled Commercial Pedestal Mount, Propeller Dia 20 In, CFM Low 2600, CFM High 3700, 400/350 Air Velocity (FPM) @ 20 Ft, 22 Sones @ 0.000-In SP @ 5 Ft, 115 Volts, 60 Hz, 1 Phase, Operating Amps 2.1/1.5, Motor Enclosure

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1832
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 18 IN BLADE DIAMETER, 2 SPEEDS, 2,460/3,480 CFM, 120V AC
  • Item # GGE6ALE6
  • Mfr. Model # 6ALE6
  • EHC: EHC :
  • Air circulator, commercial, non-oscillating, unassembled, drive type direct, propeller dia 18 in, propeller material aluminum, CFM low 2460, CFM high 3480, 120 voltage, 60 Hz, 1 phase, operating amps 1.88/1.36, motor type permanent split capacitor, motor

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1832
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 2 SPEEDS, 4,650/7,250 CFM, 120V AC
  • Item # GGE22YK18
  • Mfr. Model # 22YK18
  • EHC: EHC :
  • This industrial fan includes pedestal base, column, and two-inch plastic wheels, and is made of steel. It is black, measures 33 inch width, 74¼ inch height, 32 inch depth, with a nine-foot cord. This industrial fan has one phase, is 120 volts AC, is foldable pedestal mountable, has two speeds, is direct drive, has sealed ball bearings, 4,650/7,250 cfm air flow, 2.9/1.9 Amps, 310/230, 74 dBA, and 60 Hz, and ¼ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1832
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIA, 2 SPEEDS, 5,100/6,200 CFM, 120V AC, OSCILLATING
  • Item # GGE13V399
  • Mfr. Model # 13V399
  • EHC: EHC :
  • Air Circulator, Blade Dia. 20 In., Stationary, Oscillating, Speeds 2, Voltage 120, 1 Phase, CFM High 6200, CFM Low 5100, Air Velocity (FPM) @ 20 Ft. 321/303, Motor HP 1/5, Motor RPM 1097/974, Operating Amps 1.87/1.37, Mounting Location Pedestal, Fan RPM 1

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1832
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 2 SPEEDS, 3,800/5,450 CFM, 120V AC
  • Item # GGE2LY97
  • Mfr. Model # 2LY97B
  • EHC: EHC :
  • Air Circulator, Nonoscillating, Unassembled Commercial Pedestal Mount, Propeller Dia 24 In, CFM Low 3800, CFM High 5450, 590/300 Air Velocity (FPM) @ 20 Ft, 24 Sones @ 0.000-In SP @ 5 Ft, 115 Volts, 60 Hz, 1 Phase, Operating Amps 3.4/2.0, Motor Enclosure

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1832
  • DAYTON
  • STANDARD-DUTY QUIET-DESIGN INDUSTRIAL FAN, 24 IN BLADE DIA, 3 SPEEDS, 3,325/4,556/5,588 CFM
  • Item # DTN2WCG4
  • Mfr. Model # 20950
  • EHC: EHC :
  • Quiet Dsgn. Air Circulator, Quiet Dsgn., Non-oscillating, Unassembled, Direct Drive Type, Propeller Dia. (In.) 24, CFM Low 3325, CFM Med. 4556, CFM High 5588, Air Velocity (FPM) at 20 Ft. 500/405/315, Voltage 115V, 60 Hz, 1 Phase, Motor Enclosure Totally

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1837
  • DAYTON
  • STANDARD-DUTY QUIET-DESIGN INDUSTRIAL FAN, 18 IN BLADE DIA, 3 SPEEDS, 1,805/2,113/2,600 CFM
  • Item # DTN4PRW1
  • Mfr. Model # 20946
  • EHC: EHC :
  • Air Circulator, Ind., Oscillating, Unassembled, Direct Drive Type, Propeller Dia. (In.) 18, CFM Low 1805, CFM Med. 2113, CFM High 2600, Air Velocity (FPM) at 20 Ft. 230, Voltage 115V, 60 Hz, 1 Phase, Motor Enclosure Totally Enclosed Air Over, Spd.s 3, No.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1837
  • TPI INDUSTRIAL
  • AIR CIRCULATING FAN, 120V, 288, 27X26X14½X27 IN, ½ IN DIA, 60 HZ, AL, 6,000 CFM, 67 DBA, 12 FOOT CORD
  • Item # TPIACU24P
  • Mfr. Model # ACU 24-P
  • EHC: EHC :
  • This air circulating fan includes pedestal stand, pull-chain switch, grounded three-prong cord, and is made of steel. It is grey, features permanent split capacitor, permanently lubricated, totally enclosed and measures 27 inch width, Adj 48 to 67 inch height, 14½ inch depth, 27 inch length, with a 12-foot cord. This air circulating fan has one phase, is 120 volts AC, is ceiling, i-beam, pedestal, wall mountable, 6,000 cfm air flow, 2.5 Amps, 288, 67 dBA, and 60 Hz, and ¼ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 24 IN BLADE DIA, 2 SPEEDS, 3,510/6,400 CFM, 115V AC, OSCILLATING
  • Item # GGE6ALE8
  • Mfr. Model # 6ALE8
  • EHC: EHC :
  • Air circulator, commercial, oscillating, unassembled, drive type direct, propeller dia 24 in, propeller material aluminum, CFM low 3480, CFM high 6360, 115 voltage, 60 Hz, 1 phase, operating amps 3.0/2.3, motor type permanent split capacitor, motor HP 1/4

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1832
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIA, 2 SPEEDS, 7,200/8,130 CFM, 120V AC, OSCILLATING
  • Item # GGE22YK17
  • Mfr. Model # 22YK17
  • EHC: EHC :
  • This industrial fan includes pedestal base, column, and two-inch plastic wheels, and is made of steel. It is black, measures 33 inch width, 74¼ inch height, 32 inch depth, with a nine-foot cord. This industrial fan has one phase, is 120 volts AC, is foldable pedestal mountable, has two speeds, is direct drive, has sealed ball bearings, 7,200/8,130 cfm air flow, 2.8/1.6 Amps, 280/220, 74 dBA, and 60 Hz, and ¼ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1834
  • DAYTON
  • STANDARD-DUTY QUIET-DESIGN INDUSTRIAL FAN, 20 IN BLADE DIA, 3 SPEEDS, 1,657/2,060/3,100 CFM
  • Item # DTN4PRV8
  • Mfr. Model # 20941
  • EHC: EHC :
  • Air Circulator, Ind., Non-oscillating, Unassembled, Direct Drive Type, Propeller Dia. (In.) 20, CFM Low 1657, CFM Med. 2060, CFM High 3100, Air Velocity (FPM) at 20 Ft. 275, Voltage 115V, 60 Hz, 1 Phase, Motor Enclosure Totally Enclosed Air Over, Spd.s 3,

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1837
  • AIR EYE
  • STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, VARIABLE SPEEDS, 120V AC
  • Item # BAFFAE13001L11S34
  • Mfr. Model # F-AE1-3001L11S34
  • EHC: EHC :
  • This industrial fan includes controller and mount, and is made of steel. It is black, 75¾ inch height, 19½ inch depth, with a 18-foot cord. This industrial fan has one phase, is 120 volts AC, is floor, mobile mountable, has variable speeds, a powder coated finish, is direct drive, 6,560 cfm air flow, 4.9 Amps, 345, 65 dBA, and 50/60 Hz, and 20 inch diameter, and 1/3 horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1837
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 2 SPEEDS, 3,800/5,450 CFM, 120V AC
  • Item # GGE22YK16
  • Mfr. Model # 22YK16
  • EHC: EHC :
  • This industrial fan includes pedestal base, column, and two-inch plastic wheels, and is made of steel. It is black, measures 32 inch width, 71¾ inch height, 32 inch depth, with a nine-foot cord. This industrial fan has one phase, is 120 volts AC, is foldable pedestal mountable, has two speeds, is direct drive, has sealed ball bearings, 3,800/5,450 cfm air flow, 2.9/1.9 Amps, 310/230, 72 dBA, and 60 Hz, and ¼ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1834
  • DAYTON
  • STANDARD-DUTY QUIET-DESIGN INDUSTRIAL FAN, 20 IN BLADE DIA, 3 SPEEDS, 1,657/2,060/3,100 CFM
  • Item # DTN4PRV6
  • Mfr. Model # 20947
  • EHC: EHC :
  • Air Circulator, Ind., Oscillating, Unassembled, Direct Drive Type, Propeller Dia. (In.) 20, CFM Low 1657, CFM Med. 2060, CFM High 3100, Air Velocity (FPM) at 20 Ft. 275, Voltage 115V, 60 Hz, 1 Phase, Motor Enclosure Totally Enclosed Air Over, Spd.s 3, No.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1837
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list