LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIA, 2 SPEEDS, 5,100/6,200 CFM, 120V AC, OSCILLATING
LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIA, 2 SPEEDS, 5,100/6,200 CFM, 120V AC, OSCILLATING
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Air Circulator, Blade Dia. 20 In., Stationary, Oscillating, Speeds 2, Voltage 120, 1 Phase, CFM High 6200, CFM Low 5100, Air Velocity (FPM) @ 20 Ft. 321/303, Motor HP 1/5, Motor RPM 1097/974, Operating Amps 1.87/1.37, Mounting Location Pedestal, Fan RPM 1
Technical Specs
Item Industrial Fan
Wheeled Base Stationary
Watts 220/180
Voltage 120V AC
Air Flow 5,100/6,200 cfm
RPM 1,100/925
Fan Mounting Location Pedestal
Air Velocity @ 20 Ft. 321/303 fpm
Air Velocity @ 60 Ft. 135/41 fpm
Sound Level 68/65 dBA
Hz 60 Hz
Motor Insulation Class B
Thermal Protection Automatic Reset
Fan Cord Length 9 ft
Height 74 in
Depth 24 in
Blade Material Aluminum
Fan Housing Material Steel
Guard Material Steel
Number of Conductors 3
Drive Type Direct Drive
Includes Column, Mounting Hardware, Pedestal
Product Type Light-Duty Industrial Fan
Blade Diameter 20 in
Oscillation Oscillating
Number of Speeds 2
Phase 1
Motor HP 1/5 hp
Amps 2.0/1.6 A
Air Velocity @ 10 Ft. 571/522 fpm
Air Velocity @ 40 Ft. 174/173 fpm
Assembly Required Assembly Required
Max. Ambient Temp. 104 Degrees F
Motor Enclosure Totally Enclosed Air Over
Motor Type Permanent Split Capacitor
Bearing Type Ball
NEMA Plug Configuration 5-15P
Width 22 1/4 in
Number of Blades 3
Shaft Dia. 12 mm
Colour Black
Wire Guard Finish Polyester Powder Coated Black
Height Adjustment 60 in to 74 in
Standards cULus Listed
Environmental Applications Industrial
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$617.71
/ EACH