!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIA, 2 SPEEDS, 7,200/8,130 CFM, 120V AC, OSCILLATING

LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIA, 2 SPEEDS, 7,200/8,130 CFM, 120V AC, OSCILLATING

DAYTON

LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIA, 2 SPEEDS, 7,200/8,130 CFM, 120V AC, OSCILLATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIA, 2 SPEEDS, 7,200/8,130 CFM, 120V AC, OSCILLATING

LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIA, 2 SPEEDS, 7,200/8,130 CFM, 120V AC, OSCILLATING

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $681.35 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE22YK17
  • Mfr. Model # 22YK17
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1834
  • Shipping Weight 75.0 lbs

Product Details

This industrial fan includes pedestal base, column, and two-inch plastic wheels, and is made of steel. It is black, measures 33 inch width, 74¼ inch height, 32 inch depth, with a nine-foot cord. This industrial fan has one phase, is 120 volts AC, is foldable pedestal mountable, has two speeds, is direct drive, has sealed ball bearings, 7,200/8,130 cfm air flow, 2.8/1.6 Amps, 280/220, 74 dBA, and 60 Hz, and ¼ horsepower.

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseMobile
  • Watts280/220
  • Voltage120V AC
  • Air Flow7,200/8,130 cfm
  • RPM1,100/900
  • Fan Mounting LocationFoldable Pedestal
  • Air Velocity @ 20 Ft.510 fpm
  • Assembly RequiredNo Assembly Required
  • Max. Ambient Temp.104 Degrees F
  • Motor EnclosureTotally Enclosed Air Over
  • Motor TypePermanent Split Capacitor
  • Bearing TypeSealed Ball
  • NEMA Plug Configuration5-15P
  • Width33 in
  • Number of Blades3
  • Shaft Dia.15 mm
  • ColourBlack
  • Wire Guard FinishPolyester Powder Coated Black
  • Wheel MaterialPlastic
  • Drive TypeDirect Drive
  • IncludesPedestal Base, Column, and 2 in Plastic Wheels
  • Product TypeLight-Duty Industrial Fan
  • Blade Diameter 30 in
  • Oscillation Oscillating
  • Number of Speeds 2
  • Phase 1
  • Motor HP 1/4 hp
  • Amps 2.8/1.6 A
  • Air Velocity @ 10 Ft. 745 fpm
  • Air Velocity @ 40 Ft. 200 fpm
  • Sound Level 74 dBA
  • Hz 60 Hz
  • Motor Insulation Class B
  • Thermal Protection Automatic Reset
  • Fan Cord Length 9 ft
  • Height 74 1/4 in
  • Depth 32 in
  • Blade Material Aluminum
  • Fan Housing Material Steel
  • Guard Material Steel
  • Wheel Dia. 2 in
  • Height Adjustment Fixed Height
  • Standards cULus Listed
  • Environmental Applications Industrial
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list