LIGHT-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 2 SPEEDS, 3,800/5,450 CFM, 120V AC
LIGHT-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 2 SPEEDS, 3,800/5,450 CFM, 120V AC
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Air Circulator, Nonoscillating, Unassembled Commercial Pedestal Mount, Propeller Dia 24 In, CFM Low 3800, CFM High 5450, 590/300 Air Velocity (FPM) @ 20 Ft, 24 Sones @ 0.000-In SP @ 5 Ft, 115 Volts, 60 Hz, 1 Phase, Operating Amps 3.4/2.0, Motor Enclosure
Technical Specs
- ItemIndustrial Fan
- Wheeled BaseStationary
- Watts320/220
- Voltage120V AC
- Air Flow3,800/5,450 cfm
- RPM1,100/900
- Fan Mounting LocationPedestal
- Air Velocity @ 20 Ft.590/300 fpm
- Air Velocity @ 60 Ft.150/115 fpm
- Sound Level74 dBA
- Hz60 Hz
- Motor InsulationClass B
- Thermal ProtectionAutomatic Reset
- Fan Cord Length9 ft
- Height77 in
- Depth27 in
- Blade MaterialAluminum
- Fan Housing MaterialSteel
- Guard MaterialSteel
- Number of Conductors3
- Drive TypeDirect Drive
- IncludesColumn, Mounting Hardware, Pedestal
- Product TypeLight-Duty Industrial Fan
- Blade Diameter 24 in
- Oscillation Non-Oscillating
- Number of Speeds 2
- Phase 1
- Motor HP 1/4 hp
- Amps 2.9/2.0 A
- Air Velocity @ 10 Ft. 1,000/700 fpm
- Air Velocity @ 40 Ft. 360/180 fpm
- Assembly Required Assembly Required
- Max. Ambient Temp. 104 Degrees F
- Motor Enclosure Open Air-Over
- Motor Type Permanent Split Capacitor
- Bearing Type Ball
- NEMA Plug Configuration 5-15P
- Width 27 in
- Number of Blades 3
- Shaft Dia. 17 mm
- Colour Black
- Wire Guard Finish Polyester Powder Coated Black
- Height Adjustment 60 to 77 in
- Standards cULus Listed
- Environmental Applications Industrial
- Country of Origin China
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$319.27
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$298.07
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$334.14
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.80
/ EACH