!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 2 SPEEDS, 2,600/3,700 CFM, 120V AC

LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 2 SPEEDS, 2,600/3,700 CFM, 120V AC

DAYTON

LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 2 SPEEDS, 2,600/3,700 CFM, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 2 SPEEDS, 2,600/3,700 CFM, 120V AC

LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 2 SPEEDS, 2,600/3,700 CFM, 120V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $374.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2LY96
  • Mfr. Model # 2LY96
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1832
  • Shipping Weight 75.0 lbs

Product Details

Air Circulator, Nonoscillating, Unassembled Commercial Pedestal Mount, Propeller Dia 20 In, CFM Low 2600, CFM High 3700, 400/350 Air Velocity (FPM) @ 20 Ft, 22 Sones @ 0.000-In SP @ 5 Ft, 115 Volts, 60 Hz, 1 Phase, Operating Amps 2.1/1.5, Motor Enclosure

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseStationary
  • Watts240/180
  • Voltage120V AC
  • Air Flow2 600/3 700 pi³/min
  • RPM1,200/1,000
  • Fan Mounting LocationPedestal
  • Air Velocity @ 20 Ft.518/436 fpm
  • Air Velocity @ 60 Ft.150/130 fpm
  • Sound Level72 dBA
  • Hz60 Hz
  • Motor InsulationClass B
  • Thermal ProtectionAutomatic Reset
  • Fan Cord Length9 ft
  • Height75 in
  • Depth27 in
  • Blade MaterialAluminum
  • Fan Housing MaterialSteel
  • Guard MaterialSteel
  • Number of Conductors3
  • Drive TypeDirect Drive
  • IncludesColumn, Mounting Hardware, Pedestal
  • Product TypeLight-Duty Industrial Fan
  • Blade Diameter 20 in
  • Oscillation Non-Oscillating
  • Number of Speeds 2
  • Phase 1
  • Motor HP 1/6 hp
  • Amps 2.0/1.5 A
  • Air Velocity @ 10 Ft. 800/550 fpm
  • Air Velocity @ 40 Ft. 200/190 fpm
  • Assembly Required Assembly Required
  • Max. Ambient Temp. 104 Degrees F
  • Motor Enclosure Open Air-Over
  • Motor Type Permanent Split Capacitor
  • Bearing Type Ball
  • NEMA Plug Configuration 5-15P
  • Width 24 in
  • Number of Blades 3
  • Shaft Dia. 12 mm
  • Colour Black
  • Wire Guard Finish Polyester Powder Coated Black
  • Height Adjustment 57 to 75 in
  • Standards cULus Listed
  • Environmental Applications Industrial
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list