LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 2 SPEEDS, 4,650/7,250 CFM, 120V AC
LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 2 SPEEDS, 4,650/7,250 CFM, 120V AC
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Air Circulator, Nonoscillating, Unassembled Commercial Pedestal Mount, Propeller Dia 30 In, Propeller Material Steel, CFM Low 4650, CFM High 7250, Sones @ 0.000-In SP @ 5 Ft 29, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 3.4/2.0, Motor Type Permanent Spl
Technical Specs
- ItemIndustrial Fan
- Wheeled BaseStationary
- Watts320/225
- Voltage120V AC
- Air Flow4,650/7,250 cfm
- RPM1,100/900
- Fan Mounting LocationPedestal
- Air Velocity @ 20 Ft.715/480 fpm
- Air Velocity @ 60 Ft.280/250 fpm
- Sound Level77 dBA
- Hz60 Hz
- Motor InsulationClass B
- Thermal ProtectionAutomatic Reset
- Fan Cord Length9 ft
- Height79 in
- Depth27 in
- Blade MaterialAluminum
- Fan Housing MaterialSteel
- Guard MaterialSteel
- Number of Conductors3
- Drive TypeDirect Drive
- IncludesColumn, Mounting Hardware, Pedestal
- Product TypeLight-Duty Industrial Fan
- Blade Diameter 30 in
- Oscillation Non-Oscillating
- Number of Speeds 2
- Phase 1
- Motor HP 1/4 hp
- Amps 2.9/1.9 A
- Air Velocity @ 10 Ft. 1010/680 fpm
- Air Velocity @ 40 Ft. 370/350 fpm
- Assembly Required Assembly Required
- Max. Ambient Temp. 104 Degrees F
- Motor Enclosure Open Air-Over
- Motor Type Permanent Split Capacitor
- Bearing Type Ball
- NEMA Plug Configuration 5-15P
- Width 33 in
- Number of Blades 3
- Shaft Dia. 17 mm
- Colour Black
- Wire Guard Finish Polyester Powder Coated Black
- Height Adjustment 61 to 79 in
- Standards cULus Listed
- Environmental Applications Industrial
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$703.65
/ EACH
-
LFI
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$686.12
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$444.33
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$307.08
/ EACH