Product ITEM is unavailable. See products from the same category below.
IBC Spill Pallets
Plastic or metal IBC spill containment pallets hold and store IBC containers. They have a sump to capture liquids in the event a container on the pallet leaks or spills. These pallets are larger than regular spill pallets to accommodate the higher volume of liquid found in IBC containers, and are typically moved with a forklift.
IBC heavy-duty containment dispensing system is a storage solution for large intermediate bulk containers. Features 5-gallon pail holder for easy dispensing. Exceeds EPA regulations and 8,000 lb. UDL weight capacity allows multiple IBCs to be stacked.
IBC heavy-duty containment dispensing system is a storage solution for large intermediate bulk containers. Features 5-gallon pail holder for easy dispensing. Exceeds EPA regulations and 8,000 lb. UDL weight capacity allows multiple IBCs to be stacked.
This IBC spill containment unit/drain is made of polyethylene and is black. It has a 3,000-pound load capacity, 385-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, UFC and NPDES, this nestable IBC spill pallet is nestable. It includes a drain, removable grating, and can be used indoor/outdoor. It measures 73 inch length x 80½ inch width x 29½ inch height.
This IBC spill containment unit/drain is made of polyethylene and is black. It has a 3,000-pound load capacity, 385-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, UFC and NPDES, this nestable IBC spill pallet is nestable. It includes a drain, removable grating, and can be used indoor/outdoor. It measures 73 inch length x 80½ inch width x 29½ inch height.
Ecosmart(TM) IBC Spill Pallet Plus(R). Low profile, 28 in. overall height. Polyethylene. Forkliftable. 52 in. x 52 in. deck. 360 gallon sump capacity meets SPCC and EPA container storage regulations. Four inner polyethylene columns support uniformly distributed loads of up to 8,500 lbs.
Ecosmart(TM) IBC Spill Pallet Plus(R). Low profile, 28 in. overall height. Polyethylene. Forkliftable. 52 in. x 52 in. deck. 360 gallon sump capacity meets SPCC and EPA container storage regulations. Four inner polyethylene columns support uniformly distributed loads of up to 8,500 lbs.
This IBC containment unit is made of polyethylene and is yellow. It has a 8,000-pound load capacity, 385-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, UFC, NPDES, this nestable IBC spill pallet is nestable. It includes 5 pail holder, drain, and can be used indoor/outdoor. It measures 81 inch length x 75½ inch width x 29 inch height.
This IBC containment unit is made of polyethylene and is yellow. It has a 8,000-pound load capacity, 385-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, UFC, NPDES, this nestable IBC spill pallet is nestable. It includes 5 pail holder, drain, and can be used indoor/outdoor. It measures 81 inch length x 75½ inch width x 29 inch height.
This twin IBC containment unit is made of polyethylene and is yellow. It has a 8,000-pound load capacity, 535-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this IBC spill pallet includes grating, and can be used indoor/outdoor. It measures 124½ inch length x 61⅝ inch width x 22 inch height.
This twin IBC containment unit is made of polyethylene and is yellow. It has a 8,000-pound load capacity, 535-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this IBC spill pallet includes grating, and can be used indoor/outdoor. It measures 124½ inch length x 61⅝ inch width x 22 inch height.
This twin IBC containment unit is made of polyethylene and is yellow. It has a 8,000-pound load capacity, 535-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this IBC spill pallet includes grating, drain, and can be used indoor/outdoor. It measures 124½ inch length x 61⅝ inch width x 22 inch height.
This twin IBC containment unit is made of polyethylene and is yellow. It has a 8,000-pound load capacity, 535-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this IBC spill pallet includes grating, drain, and can be used indoor/outdoor. It measures 124½ inch length x 61⅝ inch width x 22 inch height.
This IBC containment unit is made of polyethylene and is yellow. It has a 16,000-pound load capacity, 400-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 112.7, 40 CFR 122.26, 40 CFR 264.175, this IBC spill pallet includes grating, and can be used indoor/outdoor. It measures 58¾ inch length x 58¾ inch width x 33 inch height.
This IBC containment unit is made of polyethylene and is yellow. It has a 16,000-pound load capacity, 400-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 112.7, 40 CFR 122.26, 40 CFR 264.175, this IBC spill pallet includes grating, and can be used indoor/outdoor. It measures 58¾ inch length x 58¾ inch width x 33 inch height.
Ecosmart(TM) IBC Spill Pallet Plus(R). Low profile, 28 in. overall height. Polyethylene. Forkliftable. 52 in. x 52 in. deck. 360 gallon sump capacity meets SPCC and EPA container storage regulations. Four inner polyethylene columns support uniformly distributed loads of up to 8,500 lbs.
Ecosmart(TM) IBC Spill Pallet Plus(R). Low profile, 28 in. overall height. Polyethylene. Forkliftable. 52 in. x 52 in. deck. 360 gallon sump capacity meets SPCC and EPA container storage regulations. Four inner polyethylene columns support uniformly distributed loads of up to 8,500 lbs.
This IBC containment unit is black. It has a 9,000-pound load capacity, 372-gallon spill capacity. Along with meeting the standards for EPA 40 CFR 264.175, NFPA 1 Uniform Fire Code, SPCC, this IBC spill pallet measures 55 inch length x 55 inch width x 37½ inch height.
This IBC containment unit is black. It has a 9,000-pound load capacity, 372-gallon spill capacity. Along with meeting the standards for EPA 40 CFR 264.175, NFPA 1 Uniform Fire Code, SPCC, this IBC spill pallet measures 55 inch length x 55 inch width x 37½ inch height.
This IBC containment unit is made of polyethylene and is yellow. It has a 8,000-pound load capacity, 535-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this IBC spill pallet includes 2 bucket shelves, and can be used indoor/outdoor. It measures 124½ inch length x 61⅝ inch width x 22 inch height.
This IBC containment unit is made of polyethylene and is yellow. It has a 8,000-pound load capacity, 535-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this IBC spill pallet includes 2 bucket shelves, and can be used indoor/outdoor. It measures 124½ inch length x 61⅝ inch width x 22 inch height.
This IBC containment unit is made of polyethylene and is yellow. It has a 9,000-pound load capacity, 355-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this modular IBC spill pallet includes 3 spill pallets and 2 expansion tank, and can be used indoor. It measures 248 inch length x 62 inch width x 8¾ inch height.
This IBC containment unit is made of polyethylene and is yellow. It has a 9,000-pound load capacity, 355-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this modular IBC spill pallet includes 3 spill pallets and 2 expansion tank, and can be used indoor. It measures 248 inch length x 62 inch width x 8¾ inch height.
This IBC containment unit is made of polyethylene and is black. It has a 3,000-pound load capacity, 385-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, UFC and NPDES, this nestable IBC spill pallet is nestable. It includes removable grating, and can be used indoor/outdoor. It measures 73 inch length x 80½ inch width x 29½ inch height.
This IBC containment unit is made of polyethylene and is black. It has a 3,000-pound load capacity, 385-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, UFC and NPDES, this nestable IBC spill pallet is nestable. It includes removable grating, and can be used indoor/outdoor. It measures 73 inch length x 80½ inch width x 29½ inch height.
This IBC containment unit is made of polyethylene and is black/yellow. It has a 8,000-pound load capacity, 535-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this IBC spill pallet includes bucket shelf, and can be used indoor/outdoor. It measures 124½ inch length x 61⅝ inch width x 22 inch height.
This IBC containment unit is made of polyethylene and is black/yellow. It has a 8,000-pound load capacity, 535-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this IBC spill pallet includes bucket shelf, and can be used indoor/outdoor. It measures 124½ inch length x 61⅝ inch width x 22 inch height.
This IBC containment unit is made of polyethylene and is yellow. It has a 9,000-pound load capacity, 280-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this modular IBC spill pallet includes 2 expansion tanks, 2 spill pallets, and can be used indoor. It measures 186 inch length x 62 inch width x 8¾ inch height.
This IBC containment unit is made of polyethylene and is yellow. It has a 9,000-pound load capacity, 280-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this modular IBC spill pallet includes 2 expansion tanks, 2 spill pallets, and can be used indoor. It measures 186 inch length x 62 inch width x 8¾ inch height.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.