IBC CONTAINMENT UNIT, FOR 1 IBC, 58¾ X 58¾ X 33 IN, YELLOW
IBC CONTAINMENT UNIT, FOR 1 IBC, 58¾ X 58¾ X 33 IN, YELLOW
ULTRATECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This IBC containment unit is made of polyethylene and is yellow. It has a 16,000-pound load capacity, 400-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 112.7, 40 CFR 122.26, 40 CFR 264.175, this IBC spill pallet includes grating, and can be used indoor/outdoor. It measures 58¾ inch length x 58¾ inch width x 33 inch height.
Technical Specs
Item IBC Containment Unit
For Number of 55 gal. Drums 1
For Use With Standard Fork No
Grate Colour Black
Height 33 in
Includes Drain No
Indoor/Outdoor Use Indoor, Outdoor
Load Capacity 16,000 lb
Manufacturer Warranty 5 yr
Opening Type No Doors
Pallet Material Polyethylene
Product Weight 444 lb
Spill Capacity 400 gal
Supports EPA Compliance 40 CFR 264.175
Width 58 3/4 in
Fluorinated No
For Number of IBC 1
Forklift Pockets No Pockets
Grate Material Polyethylene
Includes Grating
Includes Overflow Bladder No
Length 58 3/4 in
Low Profile No
Modular Type Nonmodular
Pallet Colour Yellow
Product Type IBC Spill Pallet
Recycled Content (%) No Recycled Content
Standards 40 CFR 112.7, 40 CFR 122.26, 40 CFR 264.175
Supports SPCC Compliance Yes
Country of Origin United States
(subject to change)