!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IBC CONTAINMENT UNIT, FOR 3 IBC, 248 X 62 X 8¾ IN, YELLOW, POLYETHYLENE

IBC CONTAINMENT UNIT, FOR 3 IBC, 248 X 62 X 8¾ IN, YELLOW, POLYETHYLENE

ULTRATECH

IBC CONTAINMENT UNIT, FOR 3 IBC, 248 X 62 X 8¾ IN, YELLOW, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IBC CONTAINMENT UNIT, FOR 3 IBC, 248 X 62 X 8¾ IN, YELLOW, POLYETHYLENE

IBC CONTAINMENT UNIT, FOR 3 IBC, 248 X 62 X 8¾ IN, YELLOW, POLYETHYLENE

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,871.85 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT1126
  • Mfr. Model # 1126
  • UNSPSC # 24112702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 480.0 lbs

Product Details

This IBC containment unit is made of polyethylene and is yellow. It has a 9,000-pound load capacity, 355-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this modular IBC spill pallet includes 3 spill pallets and 2 expansion tank, and can be used indoor. It measures 248 inch length x 62 inch width x 8¾ inch height.

Technical Specs

  • ItemIBC Containment Unit
  • For Number of 55 gal. Drums3
  • For Use With Standard ForkNo
  • Grate ColourBlack
  • Height8 3/4 in
  • Includes DrainNo
  • Indoor/Outdoor UseIndoor
  • Load Capacity9,000 lb
  • Manufacturer Warranty5 yr
  • Opening TypeNo Doors
  • Pallet MaterialPolyethylene
  • Product Weight435 lb
  • Spill Capacity355 gal
  • Supports EPA Compliance40 CFR 264.175
  • Width62 in
  • Fluorinated No
  • For Number of IBC 3
  • Forklift Pockets No Pockets
  • Grate Material Polyethylene
  • Includes (3) Spill Pallets and (2) Expansion Tank
  • Includes Overflow Bladder No
  • Length 248 in
  • Low Profile Yes
  • Modular Type Modular
  • Pallet Colour Yellow
  • Product Type Modular IBC Spill Pallet
  • Recycled Content (%) No Recycled Content
  • Standards 40 CFR 264.175, EPA, SPCC
  • Supports SPCC Compliance Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list