IBC heavy-duty containment dispensing system is a storage solution for large intermediate bulk containers. Features 5-gallon pail holder for easy dispensing. Exceeds EPA regulations and 8,000 lb. UDL weight capacity allows multiple IBCs to be stacked.
Technical Specs
ItemIBC Containment Unit
For Number of IBC1
Forklift Pockets4-Way
Grate Connection Compatible Mfr. Model Number7006-BK
Height29 in
Includes DrainNo
Indoor/Outdoor UseIndoor, Outdoor
Length81 in
Low ProfileNo
Modular TypeNonmodular
Pallet ColourYellow
Product TypeNestable IBC Spill Pallet
Recycled Content (%)No Recycled Content
Spill Capacity385 gal
Sump Connection CapabilityNo
Supports SPCC ComplianceYes
Usable Width48 in
FluorinatedNo
For Use With Standard ForkYes
Grate ColourBlack
Grate MaterialPolyethylene
Includes(5) Pail Holders
Includes Overflow BladderNo
InlineNo
Load Capacity8,000 lb
Manufacturer Warranty1 yr
Opening TypeNo Doors
Pallet MaterialPolyethylene
Product Weight270 lb
Space Saving FeaturesNestable
StandardsEPA 40 CFR 264.175, SPCC, UFC, NPDES
Supports EPA Compliance40 CFR 264.175
Usable Length48 in
Width75 1/2 in
Country of OriginUnited States
(subject to change)