!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IBC SPILL PALLET, FOR 1 IBC, 60 X 53 X 33 IN, STEEL, BLACK

IBC SPILL PALLET, FOR 1 IBC, 60 X 53 X 33 IN, STEEL, BLACK

CONDOR

IBC SPILL PALLET, FOR 1 IBC, 60 X 53 X 33 IN, STEEL, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IBC SPILL PALLET, FOR 1 IBC, 60 X 53 X 33 IN, STEEL, BLACK

IBC SPILL PALLET, FOR 1 IBC, 60 X 53 X 33 IN, STEEL, BLACK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10,793.10 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR9469BD
  • Mfr. Model # 9469-BD
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 585.0 lbs

Product Details

Steel IBC SpillPallet, Height 33 In., Length 60 In., Width 53 In., Spill Capacity 385 gal., Material Galvanized Steel, Load Capacity 5,000 lbs., Black

Technical Specs

  • ItemIBC Spill Pallet
  • For Number of IBC1
  • Forklift Pockets2-Way
  • Grate MaterialSteel
  • Includes DrainNo
  • Indoor/Outdoor UseIndoor, Outdoor
  • Length60 in
  • Low ProfileNo
  • Modular TypeNonmodular
  • Pallet ColourBlack
  • Product TypeIBC Spill Pallet
  • Recycled Content (%)No Recycled Content
  • StandardsEPA 40 CFR 264.175, SPCC, UFC, NPDES
  • Supports EPA Compliance40 CFR 264.175
  • Usable Length60 in
  • Width53 in
  • Fluorinated No
  • For Use With Standard Fork Yes
  • Grate Colour Silver
  • Height 33 in
  • Includes Overflow Bladder No
  • Inline No
  • Load Capacity 5,000 lb
  • Manufacturer Warranty 1 yr
  • Opening Type No Doors
  • Pallet Material Steel
  • Product Weight 585 lb
  • Spill Capacity 385 gal
  • Sump Connection Capability No
  • Supports SPCC Compliance Yes
  • Usable Width 53 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list