This IBC containment unit is made of polyethylene and is yellow. It has a 8,000-pound load capacity, 535-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this IBC spill pallet includes 2 bucket shelves, and can be used indoor/outdoor. It measures 124½ inch length x 61⅝ inch width x 22 inch height.
Technical Specs
ItemIBC Containment Unit
For Number of 55 gal. Drums2
For Use With Standard ForkYes
Grate ColourBlack
Height22 in
Includes DrainNo
Indoor/Outdoor UseIndoor, Outdoor
Load Capacity8,000 lb
Manufacturer Warranty5 yr
Opening TypeNo Doors
Pallet MaterialPolyethylene
Product Weight373 lb
Spill Capacity535 gal
Supports EPA Compliance40 CFR 264.175
Width61 5/8 in
FluorinatedNo
For Number of IBC2
Forklift Pockets2-Way
Grate MaterialPolyethylene
Includes(2) Bucket Shelves
Includes Overflow BladderNo
Length124 1/2 in
Low ProfileNo
Modular TypeNonmodular
Pallet ColourYellow
Product TypeIBC Spill Pallet
Recycled Content (%)No Recycled Content
Standards40 CFR 264.175, EPA, SPCC
Supports SPCC ComplianceYes
Country of OriginUnited States
(subject to change)