!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IBC SPILL CONTAINMENT UNIT/DRAIN, FOR 1 IBC, 73 X 80½ X 29½ IN, BLACK

IBC SPILL CONTAINMENT UNIT/DRAIN, FOR 1 IBC, 73 X 80½ X 29½ IN, BLACK

CONDOR

IBC SPILL CONTAINMENT UNIT/DRAIN, FOR 1 IBC, 73 X 80½ X 29½ IN, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IBC SPILL CONTAINMENT UNIT/DRAIN, FOR 1 IBC, 73 X 80½ X 29½ IN, BLACK

IBC SPILL CONTAINMENT UNIT/DRAIN, FOR 1 IBC, 73 X 80½ X 29½ IN, BLACK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,266.25 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45YX89
  • Mfr. Model # 5469-BD-D-C
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Product Details

This IBC spill containment unit/drain is made of polyethylene and is black. It has a 3,000-pound load capacity, 385-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, UFC and NPDES, this nestable IBC spill pallet is nestable. It includes a drain, removable grating, and can be used indoor/outdoor. It measures 73 inch length x 80½ inch width x 29½ inch height.

Technical Specs

  • ItemIBC Spill Containment Unit/Drain
  • For Number of IBC1
  • Forklift Pockets4-Way
  • Grate Connection Compatible Mfr. Model Number7006-BK
  • Height29 1/2 in
  • Includes DrainYes
  • Indoor/Outdoor UseIndoor, Outdoor
  • Length73 in
  • Low ProfileNo
  • Modular TypeNonmodular
  • Pallet ColourBlack
  • Product TypeNestable IBC Spill Pallet
  • Recycled Content (%)No Recycled Content
  • Spill Capacity385 gal
  • Sump Connection CapabilityNo
  • Supports SPCC ComplianceYes
  • Usable Width48 in
  • Fluorinated No
  • For Use With Standard Fork Yes
  • Grate Colour Black
  • Grate Material Polyethylene
  • Includes Drain, Removable Grating
  • Includes Overflow Bladder No
  • Inline No
  • Load Capacity 3,000 lb
  • Manufacturer Warranty 1 yr
  • Opening Type No Doors
  • Pallet Material Polyethylene
  • Product Weight 176 lb
  • Space Saving Features Nestable
  • Standards EPA 40 CFR 264.175, SPCC, UFC and NPDES
  • Supports EPA Compliance 40 CFR 264.175
  • Usable Length 48 in
  • Width 80 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list