Ecosmart(TM) IBC Spill Pallet Plus(R). Low profile, 28 in. overall height. Polyethylene. Forkliftable. 52 in. x 52 in. deck. 360 gallon sump capacity meets SPCC and EPA container storage regulations. Four inner polyethylene columns support uniformly distributed loads of up to 8,500 lbs.
Technical Specs
ItemIBC Spill Containment Unit
For Number of 55 gal. Drums1
For Use With Standard ForkYes
Grate ColourBlack
Height28 in
Includes Overflow BladderNo
Length62 in
Low ProfileNo
Modular TypeNonmodular
Pallet ColourYellow
Product TypeIBC Spill Pallet
Recycled Content (%)No Recycled Content
Standards40 CFR 264.175, EPA, SPCC
Supports SPCC ComplianceYes
FluorinatedNo
For Number of IBC1
Forklift Pockets2-Way
Grate MaterialPolyethylene
Includes DrainNo
Indoor/Outdoor UseIndoor, Outdoor
Load Capacity8,500 lb
Manufacturer Warranty5 yr
Opening TypeNo Doors
Pallet MaterialPolyethylene
Product Weight324 lb
Spill Capacity365 gal
Supports EPA Compliance40 CFR 264.175
Width62 in
Country of OriginUnited States
(subject to change)