!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Range
IP Rating
Accuracy
Resolution
SPC Output
Data Output Type
Caliper Material
Jaw Material
Jaw Depth
Measurements

Fractional-Display Digital Calipers

Fractional-display digital calipers have adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. The LCD displays metric, decimal inch, and fractional inch units, and typically have fractional resolution to 1/64". They can be set to zero at any point and include an on/off button and allow users to toggle between decimal inch, decimal mm, and fractional inch output readings. Digital calipers are easier to read and operate than dial or vernier calipers and offer higher precision than can be determined with the naked eye on a mechanical scale. Calipers that take inside diameter, outside diameter, step, and depth measurements are also known as 4-way calipers. These fractional display units are commonly used in home machine shops, or for woodworkers who require fractional measurements.

https://catalogue.grainger.ca/?hybris=true

13 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GENERAL
  • FRACTIONAL-DISPLAY DIGITAL CALIPER, 0 TO 8 IN/0 TO 203MM RANGE, STAINLESS STEEL, 4-WAY
  • Item # GTL1478
  • Mfr. Model # 1478
  • EHC: EHC :
  • Electronic digital caliper, fractional, range 0-8/ 0-200 in/mm, resolution 0.0005 in/0.01 mm/164 in, accuracy 0.001 in/0.02 mm, jaw depth 1.57 in. Construction material stainless steel,large lcd display, characteristics rolling thumb wheel, control buttons on face zero, on/off and in/mm/fraction, automatic on/off, application three mode digital display of fractional, inch and millimeter, measuring speed 60 in per second, measurign system linear capacitive, molded plastic case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1316
  • GENERAL
  • FRACTIONAL-DISPLAY DIGITAL CALIPER, 0 TO 12 IN/0 TO 305MM RANGE, STAINLESS STEEL, 4-WAY
  • Item # GTL14712
  • Mfr. Model # 14712
  • EHC: EHC :
  • Electronic digital caliper, fractional, range 0-12/0-300 in/mm, resolution 0.0005 in/0.01mm/1/64 in, accuracy 0.001 in/0.02 mm, jaw depth 1.57 in. Construction material stainless steel,large LCD display, characteristics rolling thumb wheel, control buttons on face, zero, ON/OFF and in/mm/fraction, automatic ON/OFF, application three mode digital display of fractional, inch and millimeter, measuring speed 60 in per second, measuring system linear capacitive, molded plastic case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1316
  • WESTWARD
  • OD/ID DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, IP54, +/-01 IN/+/-0.02MM ACCURACY
  • Item # EBP2ZA60
  • Mfr. Model # 2ZA60
  • EHC: EHC :
  • Electronic Digital Caliper, Dust, Water, Oil Resistant, Range 0-6/0-150 In/mm, Resolution 0.0005 In/0.01mm, Accuracy 0.001 In/0.02mm, Jaw Depth 1.56 In, Construction Material Stainless Steel, Large LCD Display, Characteristics Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and In/mm, Absolute Scales, Remembers Measuring Position After Gauge Switched Off, Measuring Speed 120 In Per Second, Measuring System Absolute, Molded Plastic Case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1316
  • MITUTOYO
  • CALIPER, DIGIMATIC, +/- 0.02 MM ACCURACY, 0-200 MM RANGE, 1 31/32 IN JAW DEPTH
  • Item # MTT500-163-30
  • Mfr. Model # 500-163-30
  • EHC: EHC :
  • This digimatic caliper has a jaw depth of 1 31/32 inches and a range of 0 to 200 millimetres or one to eight inches. It has a resolution of 0.01 millimetres or 0.0005 inches and an accuracy of +/-0.02 millimetres or 0.001 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list