FRACTIONAL-DISPLAY DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, STAINLESS STEEL, 4-WAY
FRACTIONAL-DISPLAY DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, STAINLESS STEEL, 4-WAY
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This fractional-display digital caliper is made out of stainless steel. This fractional-display digital caliper includes a case and a battery.
Technical Specs
- ItemFractional-Display Digital Caliper
- Resolution+0.0005 in/-0.01 mm, 1/64 in
- IP RatingNot Rated
- Data Output TypeBuilt-In Wireless, Cable
- Absolute PositioningNo
- Dimension TypeInch/Fractional, Inch/Metric
- Dust ResistantYes
- Jaw Actuation TypeSlide
- Jaw MaterialStainless Steel
- Maximum Measurement - Inch6 in
- Measurements4-Way
- Measures Inside DimensionYes
- Measures StepYes
- Minimum Measurement - mm0 mm
- Battery SizeLR44
- Data Output Connection TypeUSB
- Depth Rod ShapeSquare
- Graduations - Lower Scale1 mm
- Includes BatteryYes
- Jaw Depth - Upper Jaw21/32 in
- Non-MagneticYes
- With Locking NutYes
- Range 0 in to 6 in, 0 mm to 150 mm
- Accuracy +/--0.03 mm, +/-0.0015 in
- SPC Output No
- Long Form Calibration Certificate No
- Caliper Material Stainless Steel
- Coolant Resistant No
- Included Certification No
- Jaw Depth 1 9/16 in
- Minimum Measurement - Fractional Inch 0 in
- Maximum Measurement - mm 150 mm
- Measures Depth Yes
- Measures Outside Dimension Yes
- Minimum Measurement - Inch 0 in
- Display Type LCD
- Case Type Plastic Case
- Water Resistant No
- Functions Thumb Screw
- Graduations - Upper Scale 0.1 in
- Includes Case Yes
- Jaw Shape Standard
- Repeatability +0.001 in/-0.02 mm (0 in to 4 in/0 mm to 100 mm), +0.0015 in/-0.03 mm (4 in to 12 in/100 mm to 300 mm)
- Country of Origin China
(subject to change)
Alternate Products
-
INSIZE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$135.97
/ EACH
Related Products
-
ENERGIZER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.68
/ EACH