!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INCH DIAL CALIPER, 0 TO 6 IN RANGE, +/-015 IN ACCURACY, 01 IN DIAL GRADUATION, 4-WAY

INCH DIAL CALIPER, 0 TO 6 IN RANGE, +/-015 IN ACCURACY, 01 IN DIAL GRADUATION, 4-WAY

INSIZE

INCH DIAL CALIPER, 0 TO 6 IN RANGE, +/-015 IN ACCURACY, 01 IN DIAL GRADUATION, 4-WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INCH DIAL CALIPER, 0 TO 6 IN RANGE, +/-015 IN ACCURACY, 01 IN DIAL GRADUATION, 4-WAY

INCH DIAL CALIPER, 0 TO 6 IN RANGE, +/-015 IN ACCURACY, 01 IN DIAL GRADUATION, 4-WAY

INSIZE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG408P50
  • Mfr. Model # 1311-6
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Product Details

This inch dial caliper is made out of stainless steel. This inch dial caliper includes a locking nut and a case.

Technical Specs

  • ItemInch Dial Caliper
  • Accuracy+/-0.0015 in
  • Caliper MaterialStainless Steel
  • Dial Graduation0.001 in
  • Jaw Actuation TypeThumb Wheel
  • Jaw MaterialStainless Steel
  • Measurements4-Way
  • Measures Inside DimensionYes
  • Measures StepYes
  • Depth Rod ShapeRectangular
  • Includes Bezel LockNo
  • Includes Locking NutYes
  • Range per Revolution0.1 in
  • Range 0 in to 6 in
  • Long Form Calibration Certificate No
  • Dial Colour White
  • Dimension Type Inch
  • Jaw Depth 1.5 in
  • Maximum Measurement - Inch 6 in
  • Measures Depth Yes
  • Measures Outside Dimension Yes
  • Minimum Measurement - Inch 0 in
  • Included Certification Certificate of Inspection with NIST Traceability
  • Includes Case Yes
  • Jaw Shape Standard Blade Nibs for Inside/Outside Measurement
  • Shockproof Dial Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list