!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL CALIPER, STAINLESS STEEL, +/-0.001 IN ACCURACY

DIGITAL CALIPER, STAINLESS STEEL, +/-0.001 IN ACCURACY

JOHNSON

DIGITAL CALIPER, STAINLESS STEEL, +/-0.001 IN ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL CALIPER, STAINLESS STEEL, +/-0.001 IN ACCURACY

DIGITAL CALIPER, STAINLESS STEEL, +/-0.001 IN ACCURACY

JOHNSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21XK35
  • Mfr. Model # 1889-0600
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.87 lbs

Product Details

This digital caliper includes a battery and a hard-shell case. Plus it has +/-0.001 inch accuracy.

Technical Specs

  • ItemDigital Caliper
  • Resolution+/-0.0005 in
  • IP RatingNot Rated
  • Long Form Calibration CertificateNo
  • Caliper MaterialStainless Steel
  • Coolant ResistantNo
  • Jaw Depth1 9/16 in
  • Minimum Measurement - Fractional Inch0 in
  • Maximum Measurement - mm150 mm
  • Measures DepthYes
  • Measures Outside DimensionYes
  • Minimum Measurement - Inch0 in
  • Display TypeLCD
  • Case TypeHard-Shell Case
  • FunctionsInch/Fractional/Metric, Zero
  • Graduations - Upper Scale+0.0005 in
  • Includes CaseYes
  • With Locking NutYes
  • Range 0 in to 6 in
  • Accuracy +/-0.001 in
  • SPC Output No
  • Absolute Positioning Yes
  • Dimension Type Inch
  • Jaw Actuation Type Thumb Wheel
  • Jaw Material Stainless Steel
  • Maximum Measurement - Inch 6 in
  • Measurements 4-Way
  • Measures Inside Dimension Yes
  • Measures Step Yes
  • Minimum Measurement - mm 0 mm
  • Battery Size LR44
  • Water Resistant No
  • Graduations - Lower Scale +0.0005 in
  • Includes Battery Yes
  • Jaw Shape Standard
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list