FRACTIONAL-DISPLAY DIGITAL CALIPER, 0 TO 3 IN/0 TO 76MM RANGE, CARBON FIBER, DIGITAL
FRACTIONAL-DISPLAY DIGITAL CALIPER, 0 TO 3 IN/0 TO 76MM RANGE, CARBON FIBER, DIGITAL
GENERAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This fractional-display digital caliper is made out of carbon fibre. This fractional-display digital caliper includes a battery.
Technical Specs
- ItemFractional-Display Digital Caliper
- Resolution+0.0005 in/-0.01 mm, 1/64 in
- IP RatingNot Rated
- Long Form Calibration CertificateNo
- Caliper MaterialCarbon Fibre
- Coolant ResistantNo
- Jaw Actuation TypeSlide
- Jaw MaterialCarbon Fibre
- Maximum Measurement - Inch3 in
- MeasurementsOutside, Inside, Step
- Measures Inside DimensionYes
- Measures StepYes
- Minimum Measurement - mm0 mm
- Battery SizeSR54
- FunctionsAuto Power Off
- Graduations - Upper Scale1 mm
- Jaw ShapeStandard
- Range 0 in to 3 in, 0 mm to 76 mm
- Accuracy +/-0.005 in, +/-0.10 mm
- SPC Output No
- Absolute Positioning Yes
- Dimension Type Inch/Fractional, Inch/Metric
- Included Certification Certificate of Accuracy
- Jaw Depth 1 9/16 in
- Minimum Measurement - Fractional Inch 0 in
- Maximum Measurement - mm 76 mm
- Measures Depth No
- Measures Outside Dimension Yes
- Minimum Measurement - Inch 0 in
- Display Type Digital
- Water Resistant No
- Graduations - Lower Scale 0.1 in
- Includes Battery Yes
- With Locking Nut No
- Country of Origin China
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.46
/ SET
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$258.58
/ EACH