!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FRACTIONAL-DISPLAY DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, IP54, CABLED, STEEL

FRACTIONAL-DISPLAY DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, IP54, CABLED, STEEL

WESTWARD

FRACTIONAL-DISPLAY DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, IP54, CABLED, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FRACTIONAL-DISPLAY DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, IP54, CABLED, STEEL

FRACTIONAL-DISPLAY DIGITAL CALIPER, 0 TO 6 IN/0 TO 15MM RANGE, IP54, CABLED, STEEL

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $207.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP2YNJ9
  • Mfr. Model # 2YNJ9
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This fractional-display digital caliper is made out of stainless steel. This fractional-display digital caliper includes a case and a battery.

Technical Specs

  • ItemFractional-Display Digital Caliper
  • Resolution+0.0005 in/-0.01 mm, 1/64 in
  • IP RatingIP54
  • Data Output TypeCable
  • Absolute PositioningYes
  • Dimension TypeInch/Fractional, Inch/Metric
  • Dust ResistantYes
  • Jaw Depth1 39/64 in
  • Minimum Measurement - Fractional Inch0 in
  • Maximum Measurement - mm150 mm
  • Measures DepthYes
  • Measures Outside DimensionYes
  • Minimum Measurement - Inch0 in
  • Display TypeLCD
  • Case TypePlastic Case
  • Depth Rod ShapeRectangular
  • Graduations - Upper Scale1 mm
  • Includes CaseYes
  • Jaw ShapeStandard
  • Non-MagneticNo
  • With Locking NutYes
  • Range 0 in to 6 in, 0 mm to 150 mm
  • Accuracy +/-0.001 in, +/-0.02 mm
  • SPC Output No
  • Long Form Calibration Certificate No
  • Caliper Material Stainless Steel
  • Coolant Resistant No
  • Jaw Actuation Type Thumb Wheel
  • Jaw Material Steel
  • Maximum Measurement - Inch 6 in
  • Measurements 4-Way
  • Measures Inside Dimension Yes
  • Measures Step Yes
  • Minimum Measurement - mm 0 mm
  • Battery Size CR2032
  • Water Resistant Yes
  • Graduations - Lower Scale 0.1 in
  • Includes Battery Yes
  • Jaw Depth - Upper Jaw 5/8 in
  • Linear Encoder Type Electrostatic Capacitance
  • Repeatability 1 division
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list