!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FRACTIONAL DIGITAL CALIPER,SS0-6IN/150MM

FRACTIONAL DIGITAL CALIPER,SS0-6IN/150MM

BAILEIGH INDUSTRIAL

FRACTIONAL DIGITAL CALIPER,SS0-6IN/150MM close
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
FRACTIONAL DIGITAL CALIPER,SS0-6IN/150MM

FRACTIONAL DIGITAL CALIPER,SS0-6IN/150MM

BAILEIGH INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.08 / EACH
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
  • Item # HARBMEASUREDC
  • Mfr. Model # B-MEASUREDC
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • ItemFractional-Display Digital Caliper
  • Resolution0.0005 in/0.01 mm/1/128 in
  • IP RatingIP54
  • Long Form Calibration CertificateNo
  • Caliper MaterialStainless Steel
  • Coolant ResistantNo
  • Included CertificationCertificate of Calibration
  • Jaw Depth1 39/64 in
  • Minimum Measurement - Fractional Inch0 in
  • Maximum Measurement - mm150 mm
  • Measures DepthYes
  • Measures Outside DimensionYes
  • Minimum Measurement - Inch0 in
  • Display TypeLCD
  • Water ResistantYes
  • FunctionsZero, On/Off and Inch/Metric, ABS
  • Graduations - Upper Scale0 in to 6 in
  • Includes CaseYes
  • Repeatability0.0005 in
  • Range 0 in to 6 in, 0 to 150 mm
  • Accuracy +/-0.001 in
  • SPC Output No
  • Absolute Positioning Yes
  • Dimension Type Inch/Fractional Inch/Metric
  • Dust Resistant Yes
  • Jaw Actuation Type Thumb Wheel
  • Jaw Material Stainless Steel
  • Maximum Measurement - Inch 6 in
  • Measurements 4-Way
  • Measures Inside Dimension Yes
  • Measures Step Yes
  • Minimum Measurement - mm 0 mm
  • Battery Size CR2032
  • Depth Rod Shape Rectangular
  • Graduations - Lower Scale 0.0005 in
  • Includes Battery Yes
  • Jaw Shape Standard
  • With Locking Nut Yes