!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL CALIPER, SPC, +/- 0.0025 IN ACCURACY, 0.5-24 IN RANGE, 0.0005 IN RESOLUTION, CARBON FIBRE

DIGITAL CALIPER, SPC, +/- 0.0025 IN ACCURACY, 0.5-24 IN RANGE, 0.0005 IN RESOLUTION, CARBON FIBRE

MITUTOYO

DIGITAL CALIPER, SPC, +/- 0.0025 IN ACCURACY, 0.5-24 IN RANGE, 0.0005 IN RESOLUTION, CARBON FIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL CALIPER, SPC, +/- 0.0025 IN ACCURACY, 0.5-24 IN RANGE, 0.0005 IN RESOLUTION, CARBON FIBRE

DIGITAL CALIPER, SPC, +/- 0.0025 IN ACCURACY, 0.5-24 IN RANGE, 0.0005 IN RESOLUTION, CARBON FIBRE

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,609.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT552-161-10
  • Mfr. Model # 552-161-10
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Product Details

This carbon fibre SPC output digital caliper has a range of 0.5 to 24 inches. It has a resolution of 0.0005 inches or 0.01 millimetres and an accuracy of +/-0.0025 inches.

Technical Specs

  • ItemDigital Caliper
  • Accuracy+/-0.0025 in
  • Caliper MaterialCarbon Fibre
  • Resolution +/-0.0005 in
  • SPC Output Yes
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories