!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FRACTIONAL-DISPLAY DIGITAL CALIPER, 0 IN TO 6 IN/0 TO 15MM RANGE, +/--012 IN ACCURACY

FRACTIONAL-DISPLAY DIGITAL CALIPER, 0 IN TO 6 IN/0 TO 15MM RANGE, +/--012 IN ACCURACY

INSIZE

FRACTIONAL-DISPLAY DIGITAL CALIPER, 0 IN TO 6 IN/0 TO 15MM RANGE, +/--012 IN ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FRACTIONAL-DISPLAY DIGITAL CALIPER, 0 IN TO 6 IN/0 TO 15MM RANGE, +/--012 IN ACCURACY

FRACTIONAL-DISPLAY DIGITAL CALIPER, 0 IN TO 6 IN/0 TO 15MM RANGE, +/--012 IN ACCURACY

INSIZE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $260.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG408N32
  • Mfr. Model # 1102-150
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

This fractional-display digital caliper is made out of stainless steel. It meets the standards for NIST. This fractional-display digital caliper includes a case and a battery.

Technical Specs

  • ItemFractional-Display Digital Caliper
  • Resolution+0.0005 in/-0.01 mm, 1/128 in
  • IP RatingNot Rated
  • Long Form Calibration CertificateNo
  • Caliper MaterialStainless Steel
  • Coolant ResistantNo
  • Jaw Actuation TypeThumb Wheel
  • Jaw MaterialStainless Steel
  • Maximum Measurement - Inch6 in
  • Measurements4-Way
  • Measures Inside DimensionYes
  • Measures StepYes
  • Minimum Measurement - mm0 mm
  • Battery SizeCR2032
  • Water ResistantNo
  • FunctionsInch/Fractional/Metric, ABS/INC, On/Off, Zero, Auto Power Off
  • Graduations - Upper Scale10 mm
  • Includes CaseYes
  • Jaw ShapeNib-Style
  • With Locking NutYes
  • Range 0 in to 6 in, 0 mm to 150 mm
  • Accuracy +/--0.0012 in
  • SPC Output No
  • Absolute Positioning Yes
  • Dimension Type Inch/Fractional, Inch/Metric
  • Included Certification Certificate of Inspection with NIST Traceability
  • Jaw Depth 1 37/64 in
  • Minimum Measurement - Fractional Inch 0 in
  • Maximum Measurement - mm 150 mm
  • Measures Depth Yes
  • Measures Outside Dimension Yes
  • Minimum Measurement - Inch 0 in
  • Display Type Digital
  • Case Type Plastic Case
  • Depth Rod Shape Rectangular
  • Graduations - Lower Scale 1 in
  • Includes Battery Yes
  • Jaw Depth - Upper Jaw 19/32 in
  • Standards NIST
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list