Open & SolidOpen nose plates have openings that allow liquids and debris to fall through. Solid nose plates stop items from falling through and can support loads that don't have flat bottoms.
Product ITEM is unavailable. See products from the same category below.
Convertible Hand Trucks
Convertible hand trucks can be used as an upright hand truck or as a platform truck to allow the trucks to carry a wider range of items than would be possible with other types of hand trucks. Also known as multiposition hand trucks, they let one person move large or heavy items such as boxes, crates, and raw materials. In their hand truck configuration, they have a nose plate that supports a load and a vertical frame that prevents the load from falling off the trucks as they are moving. The nose plate slides under the load or the load is stacked onto the nose plate, and the trucks are tilted back and balanced on their wheels so they can be rolled from one place to another. In their platform truck configuration, they have a platform that is supported by four wheels and provides a large surface area for stacking loads. The hand trucks' load capacity may change depending on the configuration it is being used in.
This convertible hand truck is red with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has a continuous frame flow-back handle, weighs 40 pounds.
This convertible hand truck is red with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has a continuous frame flow-back handle, weighs 40 pounds.
This convertible hand truck is red. It includes heavy steel centered 5 in caster wheels with solid tires and it is made out of steel. In addition, it has a dual handle.
This convertible hand truck is red. It includes heavy steel centered 5 in caster wheels with solid tires and it is made out of steel. In addition, it has a dual handle.
This convertible hand truck is red. It includes 5 in swivel casters with solid rubber wheels and it is made out of steel. In addition, it has a dual handle.
This convertible hand truck is red. It includes 5 in swivel casters with solid rubber wheels and it is made out of steel. In addition, it has a dual handle.
This convertible hand truck is grey with a powder-coated finish/coating. Plus, it is made out of aluminum. In addition, it has a dual handle, weighs 41 pounds. It also features 4-1 quick change convertible.
This convertible hand truck is grey with a powder-coated finish/coating. Plus, it is made out of aluminum. In addition, it has a dual handle, weighs 41 pounds. It also features 4-1 quick change convertible.
This Multi-Cart series convertible hand truck is grey with a plain finish/coating. It is made out of aluminum. In addition, it has a dual handle, weighs 45 pounds. It also features 2-in-1 truck converts from 2 to 4 wheels in seconds, lightweight construction, and more.
This Multi-Cart series convertible hand truck is grey with a plain finish/coating. It is made out of aluminum. In addition, it has a dual handle, weighs 45 pounds. It also features 2-in-1 truck converts from 2 to 4 wheels in seconds, lightweight construction, and more.
This convertible hand truck is black/red. It is made out of nylon polymer. In addition, it has a dual handle, weighs 31 pounds. It also features lightweight, rustproof frame with steel handle.
This convertible hand truck is black/red. It is made out of nylon polymer. In addition, it has a dual handle, weighs 31 pounds. It also features lightweight, rustproof frame with steel handle.
Two 10 inch pneumatic tires and two 5 by 1-1/4 inch casters. Load capacity: 500 lbs. vertical, 750 lbs. horizontal. 4-wheel position overall height, 40 inch.
Two 10 inch pneumatic tires and two 5 by 1-1/4 inch casters. Load capacity: 500 lbs. vertical, 750 lbs. horizontal. 4-wheel position overall height, 40 inch.
This Multi-Cart series convertible hand truck is grey with a plain finish/coating. It is made out of aluminum. In addition, it has a dual handle, weighs 44 pounds. It also features 2-in-1 truck converts from 2 to 4 wheels in seconds, lightweight construction, and more.
This Multi-Cart series convertible hand truck is grey with a plain finish/coating. It is made out of aluminum. In addition, it has a dual handle, weighs 44 pounds. It also features 2-in-1 truck converts from 2 to 4 wheels in seconds, lightweight construction, and more.
P-handle hand truck is ideal for transporting heavy and awkward loads. Truck works well for the user that needs to free up one hand. P-shaped handle makes the truck easy to steer and maneuver.
P-handle hand truck is ideal for transporting heavy and awkward loads. Truck works well for the user that needs to free up one hand. P-shaped handle makes the truck easy to steer and maneuver.
Multi-purpose drum and hand truck unit serves as a drum truck, drum cradle, and hand truck. Extra-long handles give leverage for access to drums on pallets. Lies horizontally for use as a drum cradle to empty drum contents. Steel nose plate and drum tines are interchangeable. Features large wheels.
Multi-purpose drum and hand truck unit serves as a drum truck, drum cradle, and hand truck. Extra-long handles give leverage for access to drums on pallets. Lies horizontally for use as a drum cradle to empty drum contents. Steel nose plate and drum tines are interchangeable. Features large wheels.
This convertible hand truck is grey with a plain finish/coating. It is made out of aluminum. In addition, it has a dual handle, weighs 43 pounds. It also features three application positions to speed in-service use, and more.
This convertible hand truck is grey with a plain finish/coating. It is made out of aluminum. In addition, it has a dual handle, weighs 43 pounds. It also features three application positions to speed in-service use, and more.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.