CONVERTIBLE HAND TRUCK, 14 IN X 8 IN, 42½ IN X 13¾ IN X 12 IN, SEMIPNUEMATIC RUBBER
CONVERTIBLE HAND TRUCK, 14 IN X 8 IN, 42½ IN X 13¾ IN X 12 IN, SEMIPNUEMATIC RUBBER
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This convertible hand truck is red. It includes 5 in swivel casters with solid rubber wheels and it is made out of steel. In addition, it has a dual handle.
Technical Specs
Item Convertible Hand Truck
Load Capacity as Hand Truck 500 lb
Platform Height 12 in
Platform Width 13 3/4 in
Overall Depth as Hand Truck 19 1/2 in
Nose Plate Width 14 in
Nose Plate Type Solid Straight
Nose Plate Profile Standard
Frame Material Steel
Handle Height 54 7/8 in
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster Wheel Type Swivel
Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
Non-Marking Casters/Wheels Marking Casters/Wheels
Folded Height 42 in
Charger Type Swivel
Includes 5 in Swivel Casters with Solid Rubber Wheels
Includes Lever Pushoff Without Lever Pushoff
Includes Wheel Fenders With Wheel Fenders
Colour Red
Load Capacity as Platform Truck 600 lb
Platform Length 42 1/2 in
Overall Width as Hand Truck 20 in
Nose Plate Depth 8 in
Overall Height as Hand Truck 53 1/2 in
Nose Plate Thickness 1/8 in
Nose Plate Material Steel
Frame Type Flat Back
Handle Type Dual
Axle-Mounted Wheel Type Semi-Pneumatic
Caster Wheel Dia. 5 in
Caster Wheel/Tread Material Polyurethane
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Folded Depth 14 in
Folded Width 20 in
Number of Batteries 2
Includes Foot Assist Without Foot Assist
Includes Stair Climber Without Stair Climber
Caster/Wheel Mounting Location Standard
Country of Origin Taiwan
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$454.58
/ EACH