CONVERTIBLE HAND TRUCK, 18 IN X 7½ IN, 38 IN X 12 IN X 10½ IN, PNEUMATIC RUBBER
CONVERTIBLE HAND TRUCK, 18 IN X 7½ IN, 38 IN X 12 IN X 10½ IN, PNEUMATIC RUBBER
MAGLINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Multi-Cart series convertible hand truck is grey with a plain finish/coating. It is made out of aluminum. In addition, it has a dual handle, weighs 44 pounds. It also features 2-in-1 truck converts from 2 to 4 wheels in seconds, lightweight construction, and more.
Technical Specs
Item Convertible Hand Truck
Assembled Unassembled
Load Capacity as Platform Truck 1,000 lb
Platform Length 38 in
Overall Width as Hand Truck 20 1/2 in
Nose Plate Depth 7 1/2 in
Overall Height as Hand Truck 51 in
Nose Plate Thickness 5/16 in
Nose Plate Material Aluminum
Frame Gauge 16 ga
Frame Type Flat Back
Handle Type Dual
Axle-Mounted Wheel Type Pneumatic
Caster Wheel Dia. 5 in
Caster Wheel/Tread Material Polyurethane
Brake Type No Caster Brake
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Folded Depth 18 1/2 in
Folded Width 20 3/4 in
Includes Foot Assist Without Foot Assist
Operating Angles 90 Degrees
Series Multi-Cart
Includes Wheel Fenders With Wheel Fenders
Axle-Mounted Wheel Bearings Ball Bearing
Caster Frame Material Steel
Caster Stem Length 2 1/2 in
Caster Wheel Width 1 1/4 in
For Surface Type All Surface
Colour Grey
Load Capacity as Hand Truck 500 lb
Platform Height 10 1/2 in
Platform Width 12 in
Overall Depth as Hand Truck 19 in
Nose Plate Width 18 in
Nose Plate Type Solid Straight
Nose Plate Profile Beveled
Frame Finish Plain
Frame Material Aluminum
Handle Height 40 in
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster Wheel Type Swivel
Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Features 2-in-1 Truck Converts from 2 to 4 Wheels in Seconds, Lightweight Construction Reduces user Fatigue
Folded Height 61 in
Charger Type Swivel
Includes Lever Pushoff Without Lever Pushoff
Release Type Hand Lever
Weight 44 lb
Axle Dia. 5/8 in
Axle-Mounted Wheel Width 3 1/2 in
Caster Stem Diameter 1 in
Caster Stem Type Friction Ring
Caster/Wheel Mounting Location Standard
Hub Position Offset
Country of Origin United States
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$744.65
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$610.45
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$680.51
/ each