CONVERTIBLE HAND TRUCK, 18 IN X 8¼ IN, 38½ IN X 12 IN X 11 IN, SOLID STRAIGHT
CONVERTIBLE HAND TRUCK, 18 IN X 8¼ IN, 38½ IN X 12 IN X 11 IN, SOLID STRAIGHT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This convertible hand truck is grey with a powder-coated finish/coating. Plus, it is made out of aluminum. In addition, it has a dual handle, weighs 41 pounds. It also features 4-1 quick change convertible.
Technical Specs
Item Convertible Hand Truck
Assembled Assembled
Load Capacity as Platform Truck 1,000 lb
Platform Length 38 1/2 in
Overall Width as Hand Truck 21 in
Nose Plate Depth 8 1/4 in
Overall Height as Hand Truck 53 in
Nose Plate Thickness 7/32 in
Nose Plate Material Aluminum
Frame Gauge 16 ga
Frame Type Flat Back
Handle Type Dual
Axle-Mounted Wheel Type Pneumatic
Caster Wheel Dia. 5 in
Caster Wheel/Tread Material Polyurethane
Brake Type No Caster Brake
Non-Marking Casters/Wheels Marking Casters/Wheels
Folded Depth 19 1/2 in
Folded Width 21 in
Number of Batteries 2
Includes Lever Pushoff Without Lever Pushoff
Weight 41 lb
Axle Dia. 5/8 in
Axle-Mounted Wheel Width 3 1/2 in
Caster Stem Diameter 1/2 in
Caster Stem Type Threaded
Caster/Wheel Mounting Location Standard
Hub Position Offset
Colour Grey
Load Capacity as Hand Truck 500 lb
Platform Height 11 in
Platform Width 12 in
Overall Depth as Hand Truck 19 1/2 in
Nose Plate Width 18 in
Nose Plate Type Solid Straight
Nose Plate Profile Standard
Frame Finish Powder Coated
Frame Material Aluminum
Handle Height 53 1/4 in
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster Wheel Type Swivel
Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Features 4-1 Quick Change Convertible
Folded Height 53 1/4 in
Charger Type Swivel
Includes Foot Assist Without Foot Assist
Includes Stair Climber Without Stair Climber
Includes Wheel Fenders With Wheel Fenders
Axle-Mounted Wheel Bearings Ball Bearing
Caster Frame Material Steel
Caster Stem Length 3 in
Caster Wheel Width 1 1/4 in
For Surface Type All Surface
Country of Origin Taiwan
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$687.31
/ each
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.67
/ each