CONVERTIBLE HAND TRUCK, 14 IN X 8 IN, 38 IN X 13⅝ IN X 11 IN, PNEUMATIC RUBBER
CONVERTIBLE HAND TRUCK, 14 IN X 8 IN, 38 IN X 13⅝ IN X 11 IN, PNEUMATIC RUBBER
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This convertible hand truck is red. It includes heavy steel centered 5 in caster wheels with solid tires and it is made out of steel. In addition, it has a dual handle.
Technical Specs
Item Convertible Hand Truck
Load Capacity as Hand Truck 650 lb
Platform Height 11 in
Platform Width 13 5/8 in
Overall Depth as Hand Truck 19 in
Nose Plate Width 14 in
Nose Plate Type Solid Straight
Nose Plate Profile Standard
Frame Material Steel
Handle Height 47 in
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster Wheel Type Swivel
Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
Non-Marking Casters/Wheels Marking Casters/Wheels
Folded Height 47 in
Number of Batteries 2
Includes Foot Assist Without Foot Assist
Includes Wheel Fenders With Wheel Fenders
Colour Red
Load Capacity as Platform Truck 750 lb
Platform Length 38 in
Overall Width as Hand Truck 20 1/2 in
Nose Plate Depth 8 in
Overall Height as Hand Truck 47 in
Nose Plate Thickness 1/8 in
Nose Plate Material Steel
Frame Type Flat Back
Handle Type Dual
Axle-Mounted Wheel Type Pneumatic
Caster Wheel Dia. 5 in
Caster Wheel/Tread Material Polyurethane
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Folded Depth 17 3/4 in
Folded Width 20 1/2 in
Includes Heavy Steel Centreed 5 in Caster Wheels with Solid Tires
Includes Lever Pushoff Without Lever Pushoff
Caster/Wheel Mounting Location Standard
Country of Origin Taiwan
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$603.83
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$454.58
/ each
Related Products
MARASTAR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.28
/ each