CONVERTIBLE HAND TRUCK, 18 IN X 7½ IN, 50 IN X 12 IN X 10½ IN, PNEUMATIC RUBBER
CONVERTIBLE HAND TRUCK, 18 IN X 7½ IN, 50 IN X 12 IN X 10½ IN, PNEUMATIC RUBBER
MAGLINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This convertible hand truck is grey with a plain finish/coating. It is made out of aluminum. In addition, it has a dual handle, weighs 43 pounds. It also features three application positions to speed in-service use, and more.
Technical Specs
Item Convertible Hand Truck
Assembled Assembled
Load Capacity as Platform Truck 750 lb
Platform Length 50 in
Overall Width as Hand Truck 20 1/2 in
Nose Plate Depth 7 1/2 in
Overall Height as Hand Truck 51 in
Nose Plate Thickness 5/16 in
Nose Plate Material Aluminum
Frame Material Aluminum
Handle Height 45 1/8 in
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster Wheel Type Swivel
Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Features Three Application Positions to Speed In-Service use While Improving Load Management of Difficult Shaped Packages
Folded Height 51 in
Charger Type Swivel
Includes Foot Assist Without Foot Assist
Includes Stair Climber Without Stair Climber
Release Type Hand Lever
Includes Wheel Fenders With Wheel Fenders
Axle-Mounted Wheel Bearings Ball Bearing
Caster Frame Material Steel
Caster Stem Length 2 1/2 in
Caster Wheel Width 1 1/4 in
For Surface Type All Surface
Colour Grey
Load Capacity as Hand Truck 500 lb
Platform Height 10 1/2 in
Platform Width 12 in
Overall Depth as Hand Truck 19 in
Nose Plate Width 18 in
Nose Plate Type Solid Straight
Nose Plate Profile Beveled
Frame Finish Plain
Frame Type Flat Back
Handle Type Dual
Axle-Mounted Wheel Type Pneumatic
Caster Wheel Dia. 5 in
Caster Wheel/Tread Material Polyurethane
Brake Type No Caster Brake
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Folded Depth 18 1/2 in
Folded Width 20 3/4 in
Number of Batteries 2
Includes Lever Pushoff Without Lever Pushoff
Operating Angles 45 Degrees
Weight 43 lb
Axle Dia. 5/8 in
Axle-Mounted Wheel Width 3 1/2 in
Caster Stem Diameter 7/8 in
Caster Stem Type Friction Ring
Caster/Wheel Mounting Location Standard
Hub Position Offset
Country of Origin United States
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$744.65
/ each