CONVERTIBLE HAND TRUCK, 14 IN X 8 IN, 38 IN X 13⅝ IN X 11 IN, SEMIPNUEMATIC RUBBER
CONVERTIBLE HAND TRUCK, 14 IN X 8 IN, 38 IN X 13⅝ IN X 11 IN, SEMIPNUEMATIC RUBBER
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This convertible hand truck is red with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has a continuous frame flow-back handle, weighs 40 pounds.
Technical Specs
Item Convertible Hand Truck
Assembled Assembled
Load Capacity as Platform Truck 500 lb
Platform Length 38 in
Overall Width as Hand Truck 18 in
Nose Plate Depth 8 in
Overall Height as Hand Truck 47 in
Nose Plate Thickness 3/8 in
Nose Plate Material Steel
Frame Material Steel
Handle Height 47 in
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster Wheel Type Swivel
Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
Non-Marking Axle-Mounted Wheels Non-Marking Axle-Mounted Wheels
Folded Depth 18 in
Folded Width 18 in
Number of Batteries 2
Includes Lever Pushoff Without Lever Pushoff
Weight 40 lb
Axle Dia. 5/8 in
Axle-Mounted Wheel Width 2 3/4 in
Caster Stem Diameter 1/2 in
Caster Stem Type Friction Ring
Caster/Wheel Mounting Location Standard
Hub Position Offset
Colour Red
Load Capacity as Hand Truck 400 lb
Platform Height 11 in
Platform Width 13 5/8 in
Overall Depth as Hand Truck 17 1/2 in
Nose Plate Width 14 in
Nose Plate Type Solid Straight
Nose Plate Profile Standard
Frame Finish Powder Coated
Frame Type Flat Back
Handle Type Continuous Frame Flow-Back
Axle-Mounted Wheel Type Semi-Pneumatic
Caster Wheel Dia. 5 in
Caster Wheel/Tread Material Polyurethane
Brake Type No Caster Brake
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Folded Height 47 in
Charger Type Swivel
Includes Foot Assist Without Foot Assist
Operating Angles 18 Degrees
Includes Wheel Fenders With Wheel Fenders
Axle-Mounted Wheel Bearings Ball Bearing
Caster Frame Material Steel
Caster Stem Length 1 in
Caster Wheel Width 1 1/4 in
For Surface Type Concrete, Gravel
Country of Origin Taiwan
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$516.62
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$262.87
/ each
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.31
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.18
/ pair