KNIT GLOVES, L (9), UNCOATED, COTTON, CANVAS TASK & CHORE GLOVE, KNIT CUFF
KNIT GLOVES, L (9), UNCOATED, COTTON, CANVAS TASK & CHORE GLOVE, KNIT CUFF
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These beige Condor knit gloves are size large and are made with cotton and polyester. In addition, they are uncoated and have a straight thumb style. They are full-finger and have a knit cuff.
Technical Specs
Item Knit Glove
Glove Style Task and Chore
ANSI/ISEA Abrasion Level Not Tested
Double-Dipped No
Cuff Style Knit
Finger Coverage Full Finger
Fabric Weight 8 oz
Size- Alpha L
Glove Construction Cut and Sewn
Series Condor
Silicone-Free No
Sold As Pair
Hem Style Finished
Knit Material Cotton
Hand Protection Style Glove
Glove Coating Material Uncoated
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 9
Glove Length 10 1/2 in
Minimum Temperature Not Rated
Touchscreen Compatible No
Pairs per Package 12
Colour Beige
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.45
/ PAIR
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$231.94
/ EACH