CONVERTIBLE HAND TRUCK, GREY, 21 IN W X 52 IN H, P-SHAPED HANDLE
CONVERTIBLE HAND TRUCK, GREY, 21 IN W X 52 IN H, P-SHAPED HANDLE
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
P-handle hand truck is ideal for transporting heavy and awkward loads. Truck works well for the user that needs to free up one hand. P-shaped handle makes the truck easy to steer and maneuver.
Technical Specs
Item Convertible Hand Truck
Load Capacity as Platform Truck 500 lb
Overall Depth as Hand Truck 18 in
Nose Plate Width 14 in
Nose Plate Thickness 1/8 in
Axle-Mounted Wheel Type Pneumatic
Colour Grey
Overall Width as Hand Truck 21 in
Nose Plate Depth 7 1/2 in
Overall Height as Hand Truck 52 in
Handle Type P-Shaped
Non-Marking Casters/Wheels Marking Casters/Wheels
Country of Origin Taiwan
(subject to change)
Alternate Products
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,180.96
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$259.44
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$223.54
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$237.91
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$420.73
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$166.13
/ each