!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
For Air Type
Drive Type
Includes Drive Package
Assembly
For High-Static Pressure Applications
High-Efficiency Motor
Wheel Diameter
Exhaust Airflow @ 0.500 in SP
Maximum Static Pressure ?
Nameplate Voltage
Phase
Motor Horsepower
Motor Enclosure
Wheel Material
Housing Material
Mounting Location
Number of Speeds
Maximum Inlet Air Temperature
Standards
Overall Height
Overall Width
Overall Depth
Exhaust Airflow @ 0.000 in SP
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Centrifugal Upblast Exhaust Fans

Centrifugal upblast exhaust fans run quieter than axial fans making them better suited for occupied spaces. Exhausted air is directed up and away from the fan mounting surface to reduce the buildup of contaminants on the structure. Their design helps them to overcome higher static pressures and move lower volumes of air than axial fans.

https://catalogue.grainger.ca/?hybris=true

 49  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • DAYTON
  • CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,260 CFM, ODP
  • Item # GFN20FT11
  • Mfr. Model # 20FT11
  • EHC: EHC :
  • This exhaust fan includes NEMA 1 junction box, motor, drive package, and is made of aluminum. It features nonoverloading centrifugal wheel and measures 24⅞ inch width, 30 inch height, 22¾ inch depth. This exhaust fan is designed for use with: industrial/commercial buildings, restaurants, schools. In addition, it is one-phase, 60 Hz, is roof/wall mountable, has one speed, is direct drive, 1,209 cfm @ 0.125 in SP air flow, and 24⅞ inch diameter, and ¼ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 21¼ IN WHEEL, 6,806 CFM
  • Item # GFN56JP07
  • Mfr. Model # 56JP07
  • EHC: EHC :
  • This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, is made of aluminum, and it measures 35⅜ inch width, 30⅜ inch height, and it is not speed controllable. This centrifugal upblast roof exhaust fan is designed for use with: industrial and commercial buildings, restaurants, schools. In addition, it has three phases, is roof/wall mountable, has one speed, it is belt driven, and 35⅜ inch diameter, and 2 horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 2,366 CFM
  • Item # GFN1MBE8
  • Mfr. Model # 1MBE8
  • EHC: EHC :
  • This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, motor, drive package, and is made of aluminum. It features air handling quality bearings meet L10-100,000 hour minimum and measures 24⅞ inch width, 30 inch height, 25⅞ inch depth. This exhaust fan is designed for use with: industrial/commercial buildings, restaurants, schools. In addition, it is one-phase, 60 Hz, is roof mountable, 2,192 cfm @ 0.125 in SP air flow, and 24⅞ inch diameter, and ½ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1873
  • DAYTON
  • CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 18½ IN WHEEL, 5,138 CFM
  • Item # GFN56JP01
  • Mfr. Model # 56JP01
  • EHC: EHC :
  • This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, is made of aluminum, and it measures 35⅜ inch width, 31½ inch height, and it is not speed controllable. This centrifugal upblast roof exhaust fan is designed for use with: industrial and commercial buildings, restaurants, schools. In addition, it has three phases, is roof/wall mountable, has one speed, it is belt driven, and 35⅜ inch diameter, and 1½ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 12½ IN WHEEL, ¼ TO ½ HP
  • Item # GFN16D523
  • Mfr. Model # 16D523
  • EHC: EHC :
  • This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features air handling quality bearings meet L10-100,000 hour minimum and measures 24⅞ inch width, 26⅞ inch height, 26⅞ inch depth, and it is not speed controllable. This centrifugal upblast roof exhaust fan is designed for use with: industrial and commercial buildings, restaurants, schools. In addition, it is roof mountable, 2,037 cfm air flow, and 24⅞ inch diameter, and ½ horsepower maxi

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1873
  • DAYTON
  • CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 18½ IN WHEEL, 4,061 CFM
  • Item # GFN56JP02
  • Mfr. Model # 56JP02
  • EHC: EHC :
  • This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, is made of aluminum, and it measures 35⅜ inch width, 31½ inch height, and it is not speed controllable. This centrifugal upblast roof exhaust fan is designed for use with: industrial and commercial buildings, restaurants, schools. In addition, it has one phase, is roof/wall mountable, has one speed, it is belt driven, and 35⅜ inch diameter, and ¾ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 24½ IN WHEEL, ½ TO 3 HP
  • Item # GFN56JP09
  • Mfr. Model # 56JP09
  • EHC: EHC :
  • This centrifugal upblast roof exhaust fan is made of aluminum. It measures 31¾ inch height. This centrifugal upblast roof exhaust fan is designed for use with the following applications: industrial and commercial buildings, restaurants, schools. In addition it is roof/wall mountable, it is belt driven, 6,895 cfm air flow, and 3 horsepower maximum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 16½ IN WHEEL, 3,996 CFM
  • Item # GFN56MW68
  • Mfr. Model # 56MW68
  • EHC: EHC :
  • This exhaust fan includes NEMA 1 junction box, is made of aluminum, and it measures 28⅞ inch width, 31½ inch height. This exhaust fan is designed for use with: industrial/commercial buildings, restaurants, schools. In addition, it is three-phase, is roof/wall mountable, has one speed, it is belt driven, 3,901 cfm @ 0.125 in SP air flow, 20 sones @ 0.250 in SP and 5 ft, 21 sones @ 0.125 in SP and 5 ft, sones @ 0.500 in SP and 5 ft, and 28⅞ inch diameter, and 1 horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 21¼ IN WHEEL, ¼ TO 2 HP
  • Item # GFN56JN94
  • Mfr. Model # 56JN94
  • EHC: EHC :
  • This centrifugal upblast roof exhaust fan is made of aluminum. It measures 30⅜ inch height. This centrifugal upblast roof exhaust fan is designed for use with the following applications: industrial and commercial buildings, restaurants, schools. In addition it is roof/wall mountable, it is belt driven, 6,806 cfm air flow, and 2 horsepower maximum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,260 CFM, ODP
  • Item # GFN20FT09
  • Mfr. Model # 20FT09
  • EHC: EHC :
  • This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features air handling quality bearings meet L10-100,000 hour minimum and measures 24⅞ inch width, 30 inch height, 29 inch depth. This centrifugal upblast roof exhaust fan is designed for use with: industrial and commercial buildings, restaurants, schools. In addition, it has one phase, 60 Hz, is roof mountable, 1,209 cfm @ 0.125 in SP air flow, and 24⅞ inch diameter, and ¼ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • DAYTON
  • CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 8¼ IN WHEEL, 369 CFM
  • Item # GFN5DVN8
  • Mfr. Model # 5DVN8
  • EHC: EHC :
  • This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features aluminum backward inclined and measures 18⅜ inch width, 15¼ inch height, 15¼ inch depth. This centrifugal upblast roof exhaust fan is designed for use with: industrial and commercial buildings, schools. In addition, it has one phase, 60 Hz, is roof mountable, has three speeds, is direct drive, 325 cfm @ 0.125 in SP air flow, and 18⅜ inch diameter, and 1/30 horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1874
  • DAYTON
  • CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 16½ IN WHEEL, ¼ TO 1 HP
  • Item # GFN56JN92
  • Mfr. Model # 56JN92
  • EHC: EHC :
  • This centrifugal upblast roof exhaust fan is made of aluminum. It measures 31½ inch height. This centrifugal upblast roof exhaust fan is designed for use with the following applications: industrial and commercial buildings, restaurants, schools. In addition it is roof/wall mountable, it is belt driven, 3,996 cfm air flow, and 1 horsepower maximum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 13¼ IN WHEEL, ¼ TO ½ HP
  • Item # GFN4YY15
  • Mfr. Model # 4YY15
  • EHC: EHC :
  • This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features air handling quality bearings meet L10-100,000 hour minimum and measures 26⅞ inch height, and it is not speed controllable. This centrifugal upblast roof exhaust fan is designed for use with: industrial and commercial buildings, restaurants, schools. In addition, it is roof mountable, 2,256 cfm air flow, and 24⅞ inch diameter, and ½ horsepower maximum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1873
  • DAYTON
  • CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 14¾ IN WHEEL, ¼ TO 1 HP
  • Item # GFN1DYK4
  • Mfr. Model # 1DYK4
  • EHC: EHC :
  • This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, and is made of polyester coating, steel. It measures 28⅞ inch width, 36¼ inch height, 31¾ inch depth, and it is not speed controllable. This centrifugal upblast roof exhaust fan is roof mountable, has one speed, it is belt driven, has regreasable pillow block bearings, and 28⅞ inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 14¾ IN WHEEL, 3,124 CFM
  • Item # GFN56MW66
  • Mfr. Model # 56MW66
  • EHC: EHC :
  • This exhaust fan includes NEMA 1 junction box, is made of aluminum, and it measures 28⅞ inch width, 31½ inch height. This exhaust fan is designed for use with: industrial/commercial buildings, restaurants, schools. In addition, it is three-phase, is roof/wall mountable, has one speed, it is belt driven, 3,066 cfm @ 0.125 in SP air flow, 22 sones @ 0.250 in SP and 5 ft, 23 sones @ 0.125 in SP and 5 ft, sones @ 0.500 in SP and 5 ft, and 28⅞ inch diameter, and 1 horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 16½ IN WHEEL, ¼ TO 1 HP
  • Item # GFN1DYK5
  • Mfr. Model # 1DYK5
  • EHC: EHC :
  • This centrifugal upblast roof exhaust fan includes clean out port, heat baffle, hinged base, NEMA 1 junction box, and is made of steel. It is grey, features clean out port provides easy wheel access, heat baffle provides longer motor life and measures 28⅞ inch width, 36¼ inch height, 31¾ inch depth. This centrifugal upblast roof exhaust fan is designed for use with: kitchens. In addition, it is roof mountable, 3,996 cfm air flow, and 28⅞ inch diameter, and 1 max horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list